Shop All Security & Access Signs
Electromark
Warning Sign, 14 in Height, 20 in Width, Aluminum, English
Mfr # S1044A14
Zoro # G4143316
$20.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Private Property Keep Out
- Width 20 in
- Height 14 in
- Sign Material Aluminum
- Sign Mounting Style Surface
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Electromark
- MFR # S1044A14
- Zoro # G4143316
- Country of Origin Mexico
- Category Security & Access Signs
Dimensions
Width | 20 in |
Height | 14 in |
Details
Item | Warning Sign |
Legend | Private Property Keep Out |
Sign Material | Aluminum |
Sign Mounting Style | Surface |
Printed Language | English |
Glow-in-the-Dark | No |
UV Resistant | No |
Material | Aluminum |
Language | English |
Mounting Style | Surface |
Double-Sided | No |
Subject Matter | Authorized Personnel & Restricted Access |
Legend Style | Text |
Legend/Background Color | Black/White |
Sign Legend | Private Property Keep Out |
Sign Legend Style | Text |
Glow In The Dark | No |
Product Type | Warning Sign |
Description
Warning Sign, English, Sign Legend Private Property Keep Out, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Anti-Fog Safety Glass with Cord, Clear Anti-Fog (MP110PF)
- LACROSSE Size 14 Men's Steel Hip Wader, Black (109050)
- SHOWA 18" Chemical Resistant Gloves, Neoprene, 11, 1 PR (N8-11)
- RADIANS Hi-Vis Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, XL, (RWGD100TXL)
- LYLE Safety Sign, 10 in Height, 14 in Width, Reflective Sheeting, Horizontal Rectangle, English (U4-1471-RD_14X10)
- NMC Danger Do Not Use Sign, D510RB (D510RB)
- NMC Notice, No Admittance Authorized Personnel Only, 10X14, .040 Alum (N300AB)
- SIGNMISSION Safety Sign, OSHA Notice, 18" Height, 24" Width, Aluminum, NOTICE Restricted Area Sign, Landscape (OS-NS-A-1824-L-16485)
- LYLE Employees Only Notice, Plastic, 10"x7" (LCU5-0087-NP_10X7)
- NMC Danger Authorized Personnel Only Sign, D9A (D9A)
- LYLE Safety Sign, Keep Gte Clsd, 10in.H (U4-1459-RA_14X10)
- Electromark Security & Access Signs