Shop All Chemical, Gas & Hazardous Material Signs
Electromark
Warning Sign, 10 in Height, 14 in Width, Vinyl, English
Mfr # S357V
Zoro # G3852581
$7.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend This Area Contains A Chemical Known To The State of California To Cause Cancer
- Width 14 in
- Height 10 in
- Sign Mounting Style Surface
- Printed Language English
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Electromark
- MFR # S357V
- Zoro # G3852581
- Country of Origin Mexico
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Width | 14 in |
Height | 10 in |
Description
Warning Sign, English, Sign Legend This Area Contains A Chemical Known To The State of California To Cause Cancer, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL SERVUS MAX Plain-Toe Women's Work Boots, PVC, Chemical-Resistant, 15 in H, Navy/Red/Black, Size 5, 1 Pair (75126/5)
- 3M Worktunes Hearng Protctr (90543H1-DC-PS)
- NATIONAL SAFETY APPAREL Arc Flash Protection Clothing Kit, 2XL (KIT4SCLT40NG2X)
- BRADY SPC ABSORBENTS Neoprene Drain Cover, 36in W x 36in L, Black (NPR36)
- JJ KELLER Full Cylinders Sign (8001301)
- LYLE Aluminum Oxygen Danger Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English (LCU4-0302-NA_10X7)
- LYLE Danger Sign, 10" W, 7" H, 0.040" Thickness, U3-1498-NA_10x7 (U3-1498-NA_10x7)
- NMC Danger Explosives Keep Away Sign, D522RB (D522RB)
- SIGNMISSION Safety Sign, OSHA Notice, 18" Height, Argon Gas Sign With Symbol, Portrait (OS-NS-D-1218-V-10174)
- NMC Sign, Formaldehyde, 7 in Height, 10 in Width, Rigid Plastic (D170R)
- NMC Asbestos May Cause Cancer Authorized Personnel Only Sign - Spanish, SPD22PC (SPD22PC)
- Electromark Chemical, Gas & Hazardous Material Signs