Shop All Chemical, Gas & Hazardous Material Signs
Electromark
Warning Sign, 10 in Height, 14 in Width, English
Mfr # 32707
Zoro # G4204286
product price: $37.99
/ea
$37.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend No Storage of Flammables
- Width 14 in
- Height 10 in
- Sign Mounting Style Surface
- Printed Language English
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electromark
- MFR # 32707
- Zoro # G4204286
- Country of Origin Mexico
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Width | 14 in |
Height | 10 in |
Details
Item | Warning Sign |
Legend | No Storage of Flammables |
Sign Mounting Style | Surface |
Printed Language | English |
Glow-in-the-Dark | No |
UV Resistant | No |
Language | English |
Legend Style | Text |
Double-Sided | No |
Standards | OSHA 1910.145, ANSI Z53.1-1967, ANSI Z535-2006 |
Legend/Background Color | Black/Red |
Material | Porcelain Coated Steel |
Sign Legend Style | Text |
Sign Header | No Header |
Sign Legend | No Storage of Flammables |
Glow In The Dark | No |
Product Type | Warning Sign |
Description
Warning Sign, English, Sign Legend No Storage of Flammables, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Reflective Marking Tape, Solid, White, 4" W (8AFC8)
- MSA SAFETY MSA Advantage™ 420 Half Mask, L (10102184)
- ENPAC Battery Acid Spill Kit, 5 gal., 13x13x17" (1305-BAT)
- BERNE Performance Long Sleeve Pocket Tee, 4XL (BSM39)
- NMC Eye Wash Sign, M501P (M501P)
- SIGNMISSION Safety Sign, OSHA Notice, 14" Height, Non-Hazardous Waste Sign, Portrait (OS-NS-D-1014-V-15078)
- SIGNMISSION OSHA Sign, 14" Height Aluminum, Portrait 33 000 Lbs Ammonia System Charge, Portrait (OS-DS-A-1014-V-1938)
- SIGNMISSION Safety Sign, OSHA WARNING, 7" Height, UV Light Hazard Avoid, Portrait (OS-WS-D-57-V-13595)
- NMC Caution Keep All Cylinders Chained Sign - Spanish, SPC530PB (SPC530PB)
- NMC Danger Chemical Storage Restricted Access Sign - Bilingual, ESD240PC (ESD240PC)
- NMC Danger Anhydrous Ammonia Sign, D475RB (D475RB)
- Electromark Chemical, Gas & Hazardous Material Signs