Shop All Tag Accessories
Electromark
V Tag Crp, 1/16 In, Al, PK100
Mfr # Y603769
Zoro # G4045352
product price: $9.79
/pk 100, $0.10/ea
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1/16 in
- Material Aluminum
- Tag Fastener Type Wire Clamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electromark
- MFR # Y603769
- Zoro # G4045352
- Country of Origin United States
- Category Tag Accessories
Dimensions
Width | 1/16 in |
Details
Item | Valve Tag Crimp |
Material | Aluminum |
Tag Fastener Type | Wire Clamp |
Description
Valve Tag Crimp, Tag Fastener Type Wire Clamp, Aluminum, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Notice Sign, Fire Alarm Control Panel Inside, 10in X 7in Aluminum, 7" W, 10" L, Portrait (OS-NS-A-710-V-12520)
- TOUGH DUCK Men's Black Polyester Jacket size XL (S17611)
- C.H. HANSON Letter Set, 1/4 In. H, Steel (20300)
- KONG USA Harness Stainless Steel Kl With Eyemm. 60 Kg.150 (535C0GPP0K)
- ELECTROMARK 7 Strd W, 304 Sst, 100 ft. (Y603173)
- BAW PLASTICS Shop Env, 15 x 12 In, Fluor R, Plstc, PK50 (SEWNHDR 12X15FLRED)
- AVERY DENNISON Sold Tags, 500/Box, Red/Black, PK500 (15161)
- C.H. HANSON Beaded Chain, Brs, 4-1/2 In, PK25 (8C899)
- ZORO SELECT Beaded Chain, Brs, Brs Pld, 6 In, PK100 (2YB25)
- LUCKY LINE Ball Chain Coupling, Sil, Np Stl, PK25 (31925)
- BAW PLASTICS Laminating Pouch, 4-3/4 x 2-3/4 In, PK100 (LAMPOUCH MIRROR/HANG)
- Electromark Identification Products