Shop All Stencils
Electromark
Stencil, Dnger Confined Space Do Not Entr
Mfr # Y618520
Zoro # G3960257
product price: $64.29
/ea
$64.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stencil Application Industrial
- Character Height 3 in
- Overall Height 26 in
- Overall Width 26 in
- Interlocking No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electromark
- MFR # Y618520
- Zoro # G3960257
- UPC # 094706754671
- Country of Origin Mexico
- Category Stencils
Dimensions
Character Height | 3 in |
Overall Height | 26 in |
Overall Width | 26 in |
Overall Stencil Width | 26 in |
Message or Symbol Height | 3 in |
Overall Stencil Height | 26 in |
Details
Stencil Application | Industrial |
Stencil Character | Danger Confined Space Do Not Enter |
Interlocking | No |
Material | Polyethylene |
Character | Danger Confined Space Do Not Enter |
Color | Clear |
Thickness | 0.125 in |
Character Type | Message |
Item | Stencil |
Includes | Danger Confined Space Do Not Enter |
FAA AC 150/5340-1K Compliant | No |
Included Characters, Messages, and Symbols | Danger Confined Space Do Not Enter |
Overall Stencil Thickness | 0.125 in |
Product Type | Individual Stencil |
Description
Stencil, Character Type Message, FAA AC 150/5340-1K Compliant No, Included Characters, Messages, and Symbols Danger Confined Space Do Not Enter, Includes Danger Confined Space Do Not Enter, Individual Character Height Not Applicable, Individual Character Width Not Applicable, Interlocking No, Interlocking Orientation Not Applicable, Material Polyethylene, Message or Symbol Height 3 in, Overall Stencil Height 26 in, Overall Stencil Thickness 0.125 in, Overall Stencil Width 26 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENPAC Vehicle Spill Kit, Oil-Based Liquids (13-KTSSO)
- CONDOR Disposable Gloves, Nitrile, Powder-Free, 5 mil, Blue, Large (Size 9), 100 Pack (2XMA8)
- U BRANDS Heavy-Duty Board Magnets, Circles, Green, 0.75", PK20 (5144U0-120)
- RED KAP Unisex Navy Polyester Jacket size 2XL (JP68NV RG XXL)
- ELECTROMARK Floor Stencil, Danger Confined Space, Poly (Y623757)
- ELECTROMARK Floor Stencil, Forklift Traffic Area, Poly (Y605018)
- NEWSTRIPE Stencil, 8", Alphabet Kit A-Z, 1/8", (10000903)
- RAE Pavement Stencil, 90 in, Arrow Kit, 1/16 (STL-116-4090)
- RAE Pavement Stencil, 24 in, Number Kit, 1/16, STL-116-8240W (STL-116-8240W)
- C.H. HANSON Interlocking Stencil Set, Letters/Numbers (10076)
- ZORO SELECT Safety Stencil, Danger, PVC Plastic (1F124)
- Electromark Stencils