Shop All Security & Access Signs
Electromark
Security Sign, 7 in Height, 10 in Width, Vinyl, English
Mfr # S1415V7
Zoro # G4152206
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend This Area Is Under 24 Hour TV Surveillance Trespassers Will Be Prosecuted
- Width 10 in
- Height 7 in
- Sign Material Vinyl
- Sign Mounting Style Surface
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Electromark
- MFR # S1415V7
- Zoro # G4152206
- Country of Origin Mexico
- Category Security & Access Signs
Dimensions
Width | 10 in |
Height | 7 in |
Details
Item | Security Sign |
Legend | This Area Is Under 24 Hour TV Surveillance Trespassers Will Be Prosecuted |
Sign Material | Vinyl |
Sign Mounting Style | Surface |
Printed Language | English |
Glow-in-the-Dark | No |
UV Resistant | No |
Language | English |
Legend Style | Symbol and Text |
Mounting Style | Surface |
Legend/Background Color | Black/White |
Material | Vinyl |
Sign Legend | Use of Cellular Phones Not Allowed |
Sign Legend Style | Symbol and Text |
Glow In The Dark | No |
Sign Header | No Header |
Product Type | Security Sign |
Description
Security Sign, English, Sign Legend Use of Cellular Phones Not Allowed, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Tower Light Sounder Tier, 50mm, 24VAC/DC (30XT46)
- NMC Danger Diesel Fuel Sign - Bilingual, ESD467AB (ESD467AB)
- CONDOR Impact Resistant Safety Goggles, Clear Anti-Fog, Scratch-Resistant Lens, Condor Series (5JE28)
- HOSS BOOT CO Hoss Unisex Memory Foam Polyurethane Ins (49946)
- NMC Security Notice No Admittance Without Security Pass Sign, SN13AC (SN13AC)
- LYLE Safety Sign, Keep Door Clsd, 10in.Hx14in.W (U4-1473-RD_14X10)
- NMC Sign, Danger Unauth Persnnel Keep Out, PK5, 3 in Height, 5 in Width, Pressure Sensitive Vinyl (D143AP)
- ACCUFORM Danger Sign, 10X14", R and BK/WHT, ENG, Thickness: 0.152" (MADM141XP)
- SIGNMISSION Safety Sign, 12 in Height, Aluminum, Video Surv - Att This (A-1218 Video Surv - Att This)
- LYLE Notice Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, U5-1488-RA_14X10 (U5-1488-RA_14X10)
- ACCUFORM Danger Tag, 5 1/4 in Height, 3 1/4 in Width, English (TAL358)
- Electromark Security & Access Signs