Shop All Facility Signs
Electromark
Security Sign, 7 in Height, 10 in Width, Vinyl, English
Mfr # S1412V7
Zoro # G4198555
product price: $7.75
/ea
$7.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend No Cellular Phones
- Height 7 in
- Sign Material Vinyl
- Sign Mounting Style Surface
- Printed Language English
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electromark
- MFR # S1412V7
- Zoro # G4198555
- Country of Origin Mexico
- Category Facility Signs
Dimensions
Width | 10 in |
Height | 7 in |
Details
Item | Security Sign |
Legend | No Cellular Phones |
Sign Material | Vinyl |
Sign Mounting Style | Surface |
Printed Language | English |
Glow-in-the-Dark | No |
UV Resistant | No |
Language | English |
Legend/Background Color | Red and Black/White |
Mounting Style | Surface |
Legend Style | Symbol and Text |
Material | Vinyl |
Subject Matter | Phone Usage |
Color | White |
Sign Header | No Header |
Glow In The Dark | No |
Sign Legend Style | Symbol and Text |
Sign Legend | No Cellular Phones |
Type | Self-Adhesive |
Product Type | Security Sign |
Description
Security Sign, English, Sign Legend No Cellular Phones, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Two Drum Spill Platfrm Cart, 21 In Height (SSB512566-6PYBK)
- KLEENGUARD V30 Nemesis Safety Glasses, Scratch-Resistant, Wraparound, Black Half-Frame, Clear Lens (25676)
- WERNER 8 ft.L Cross Arm Strap Web (A111008)
- STEINER INDUSTRIES Flame-Resistant Sleeve, Universal, 23"L, PR (1084-23EE)
- BRADY Security Sign, 14 in Height, 10 in Width, Aluminum, Rectangle, English (123535)
- NMC Anything Dispenser, ABM (ABM)
- NMC Danger Non-Potable Water Sign, DGA5PB (DGA5PB)
- SIGNMISSION Safety Sign, OSHA EMERGENCY, 5" Height, Assembly Point [Down Arrow], Portrait (OS-EM-D-35-V-10429)
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, Electrical Panel Inside Sign With Symbol, Landscape (OS-NS-D-710-L-11669)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Rigid Plastic, NOTICE Tornado Shelter Sign, Landscape (OS-NS-P-1014-L-16740)
- SIGNMISSION Safety Sign, OSHA Notice, 18" Height, No Storage Sign, Landscape (OS-NS-D-1824-L-14870)
- Electromark Signs