Shop All Facility Signs
Electromark
Security Sign, 7 in Height, 10 in Width, Vinyl, English
Mfr # S1403V7
Zoro # G4077324
product price: $4.99
/ea
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Carrying Concealed Deadly Weapons Is Prohibited In This Area
- Height 7 in
- Sign Material Vinyl
- Sign Mounting Style Surface
- Printed Language English
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electromark
- MFR # S1403V7
- Zoro # G4077324
- Country of Origin Mexico
- Category Facility Signs
Dimensions
Width | 10 in |
Height | 7 in |
Details
Item | Security Sign |
Legend | Carrying Concealed Deadly Weapons Is Prohibited In This Area |
Sign Material | Vinyl |
Sign Mounting Style | Surface |
Printed Language | English |
Glow-in-the-Dark | No |
UV Resistant | No |
Legend Style | Symbol and Text |
Mounting Style | Surface |
Material | Vinyl |
Legend/Background Color | Red and Black/White |
Language | English |
Color | White |
Sign Legend Style | Symbol and Text |
Sign Header | No Header |
Sign Legend | Carrying Concealed Deadly Weapons Is Prohibited In This Area |
Glow In The Dark | No |
Type | Self-Adhesive |
Product Type | Security Sign |
Description
Security Sign, English, Sign Legend Carrying Concealed Deadly Weapons Is Prohibited In This Area, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Women's Chore Mid Boot (WCHM9CK M 070)
- STEINER Stick Welding Gloves, Cowhide Palm, L, PR (2119Y-KSC-L)
- HONEYWELL SERVUS Knee Boots, Size 7, 15" H, Black, Plain, PR (75108/7)
- ZORO SELECT Label, Electrical Hazard, 3-1/2 in. H, PK5, HWL-535-703-5PK (HWL-535-703-5PK)
- SIGNMISSION Pronto Pup Decal Concession Stand Food Truck Sticker, 8" x 4.5", D-DC-8 Pronto Pup19 (D-DC-8 Pronto Pup19)
- SIGNMISSION Safety Sign, OSHA Danger, 7" Height, Oxidizer Storage Area Only, Landscape (OS-DS-D-710-L-2047)
- BRADY Facility Sign, Plastic, 7X10", Blk/Wht, Width: 10", 128209 (128209)
- BRADY Notice Sign, 7" Height, 10" Width, Plastic, Rectangle, English, Spanish (145752)
- NMC Caution Non-Potable Water Do Not Drink Sign, C361PB (C361PB)
- SIGNMISSION OSHA Emergency Sign, 3.5" Height, Service Disconnects Shut Off All In Event, Landscape, 10PK (OS-EM-D-35-L-10419-10PK)
- NMC This Facility Permits Smoking California Proposition 65, CP5P (CP5P)
- Electromark Signs