Shop All Security & Access Signs
Electromark
Security Sign, 24 in Height, 18 in Width, Plastic, English
Mfr # Y1779727
Zoro # G4082163
$10.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sign Material Plastic
- Printed Language English
- Height 24 in
- Legend Style Symbol and Text
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Electromark
- MFR # Y1779727
- Zoro # G4082163
- Country of Origin Mexico
- Category Security & Access Signs
Dimensions
Height | 24 in |
Width | 18 in |
Details
Item | Security Sign |
Sign Material | Plastic |
Printed Language | English |
Legend Style | Symbol and Text |
Material | Plastic |
Legend | Closed Circuit TV Surveillance Cameras In Operation |
Glow-in-the-Dark | No |
Legend/Background Color | Yellow and Black/White |
UV Resistant | No |
Language | English |
Sign Mounting Style | Surface |
Glow In The Dark | No |
Sign Legend | Closed Circuit TV Surveillance Cameras In Operation |
Sign Legend Style | Symbol and Text |
Sign Header | No Header |
Color | Black and Yellow on White |
Type | Glow-In-The-Dark |
Product Type | Security Sign |
Mounting Style | Surface |
Description
Security Sign, English, Sign Legend Closed Circuit TV Surveillance Cameras In Operation, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.H. HANSON Number Set, 3/8 In. H, Steel (26161)
- SELLSTROM Safety Glasses B5 Series (S74701)
- LACROSSE Size 13 Men's Steel Rubber Boot, Black (24009043)
- S.A.S. SAFETY CORP Thickster, Latex Exam Gloves, 14 mil Palm, Latex, XL, Blue (SAS6604)
- NMC Caution Buddy System Is Required For Entry Sign, C424AB (C424AB)
- NMC Danger Do Not Enter Sign - Bilingual, ESD104PB (ESD104PB)
- LYLE Caution Sign, 7 in H, 10 in W, Plastic, Vertical Rectangle, English, LCU3-0079-NP_10x7 (LCU3-0079-NP_10x7)
- NMC Notice All Visitors Must Register At Office Sign, N119RB (N119RB)
- SIGNMISSION Safety Sign, OSHA WARNING, 7" Height, Do Not Enter When Equipment Is Operating, Portrait (OS-WS-D-57-V-13084)
- VESTIL Aluminum Sign, 10-1/2" Height, 14-1/2" Width, Aluminum, Rectangle, English (SI-N-35-C-AL-080)
- SIGNMISSION OSHA Sign, 10" H, 14" W, Aluminum, NOTICE Restricted Area Authorized Employees Only Sign, Landscape (OS-NS-A-1014-L-16477)
- Electromark Security & Access Signs