Shop All Security & Access Signs
Electromark
Security Sign, 24 in Height, 18 in Width, Plastic, English
Mfr # S1294R
Zoro # G4161972
$10.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Legend This Building Is Under 24 Hour Surveillance
- Printed Language English
- Width 18 in
- Sign Mounting Style Surface
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Electromark
- MFR # S1294R
- Zoro # G4161972
- Country of Origin Mexico
- Category Security & Access Signs
Dimensions
Width | 18 in |
Height | 24 in |
Details
Item | Security Sign |
Material | Plastic |
Legend | This Building Is Under 24 Hour Surveillance |
Printed Language | English |
Sign Mounting Style | Surface |
UV Resistant | No |
Language | English |
Legend/Background Color | Yellow and Black/White |
Sign Material | Plastic |
Legend Style | Symbol and Text |
Glow-in-the-Dark | No |
Sign Legend | This Garage Is Protected By A 24 Hour Surveillance System |
Sign Header | No Header |
Sign Legend Style | Symbol and Text |
Glow In The Dark | No |
Color | Black and Yellow on White |
Type | Glow-In-The-Dark |
Product Type | Security Sign |
Mounting Style | Surface |
Description
Security Sign, English, Sign Legend This Garage Is Protected By A 24 Hour Surveillance System, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERMA Tower Light Module Multimode, 24VAC/DC (64711075)
- JOHNS MANVILLE 90003721 R19 15 in. x 39 ft. 2 in. Unfaced Roll (JO576615)
- LIFT SAFETY TACKER Glove BrownBlack Genuine Leather AntiVibe (GTA-17KB2L)
- CARHARTT Bib Overalls, 44" Waist Size, 28" Inseam (102776-412-44x28)
- NMC Caution Admittance To Authorized Personnel Only Sign, C410PB (C410PB)
- SIGNMISSION OSHA Sign, 10" Height, 14" Width, Aluminum, Employees Only Beyond This Point All Others, Landscape (OS-WS-A-1014-L-12112)
- LYLE Decal Danger Do Not Enter, 14"x10" (LCU4-0554-ND_14X10)
- LYLE Notice Sign, 10 in H, 7 in W, Aluminum, Horizontal Rectangle, English, U5-1126-RA_7X10 (U5-1126-RA_7X10)
- NMC No Alcoholic Beverages Sign, N303PB (N303PB)
- NMC Notice This Is A Drug-Free Workplace Sign, N350AB (N350AB)
- NMC Danger Authorized Personnel Only Beyond This Point Sign, D642AB (D642AB)
- Electromark Security & Access Signs