Shop All Security & Access Signs
Electromark
Security Sign, 24 in Height, 18 in Width, Plastic, English
Mfr # S1280R
Zoro # G4195335
$10.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend You Are Being Videoed
- Sign Mounting Style Surface
- Mounting Style Surface
- Language English
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Electromark
- MFR # S1280R
- Zoro # G4195335
- Country of Origin Mexico
- Category Security & Access Signs
Dimensions
Width | 18 in |
Height | 24 in |
Details
Legend | You Are Being Videoed |
Sign Mounting Style | Surface |
Mounting Style | Surface |
Item | Security Sign |
Language | English |
Material | Plastic |
Legend/Background Color | Yellow and Black/White |
Sign Material | Plastic |
UV Resistant | No |
Glow-in-the-Dark | No |
Printed Language | English |
Legend Style | Symbol and Text |
Glow In The Dark | No |
Sign Legend Style | Symbol and Text |
Sign Header | No Header |
Sign Legend | This Garage Is Protected By A 24 Hour Surveillance System |
Color | Black and Yellow on White |
Type | Glow-In-The-Dark |
Product Type | Security Sign |
Description
Security Sign, English, Sign Legend This Garage Is Protected By A 24 Hour Surveillance System, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INDUSTRIAL SCIENTIFIC Replacement Sensor, Detects Oxygen (17155304-Y)
- MAGID Ear Plugs, 100 PK (IHP27)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 476M90 (476M90)
- GLOBAL INDUSTRIAL Pvc, 36 in H, Orange (RC900SP-AB)
- ZING Sign, Notice Knock Before Enter, 7x10", ADH (10066S)
- GEMPLERS 0.1 Height, 11.2 Width, Plastic (VYPS)
- ACCUFORM Danger Sign, 7 in H, 10 in W, Aluminum, Rectangle, English, MADM140VA (MADM140VA)
- NMC Danger Do Not Enter Sign - Bilingual, ESD200PB (ESD200PB)
- LYLE Notice Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, English, U5-1445-RA_10X7 (U5-1445-RA_10X7)
- SIGNMISSION Sign, 18" H, 24" W, Alum, Restricted Area Authorized Personnel Sign, Landscape, 1824-L-18077 (OS-NS-A-1824-L-18077)
- SIGNMISSION OSHA Notice Sign, 18" H, 12" W, Rigid Plastic, No Personal Vehicles Beyond This Point Sign, Portrait (OS-NS-P-1218-V-14741)
- Electromark Signs