Shop All Security & Access Signs
Electromark
Security Sign, 24 in Height, 18 in Width, Plastic, English
Mfr # S1274R
Zoro # G3992773
$10.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Style Symbol and Text
- Height 24 in
- Width 18 in
- UV Resistant No
- Language English
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Electromark
- MFR # S1274R
- Zoro # G3992773
- Country of Origin Mexico
- Category Security & Access Signs
Dimensions
Height | 24 in |
Width | 18 in |
Details
Item | Security Sign |
Legend Style | Symbol and Text |
UV Resistant | No |
Language | English |
Sign Material | Plastic |
Legend/Background Color | Yellow and Black/White |
Legend | This Garage Is Protected By A 24 Hour Surveillance System |
Glow-in-the-Dark | No |
Printed Language | English |
Material | Plastic |
Sign Mounting Style | Surface |
Sign Legend Style | Symbol and Text |
Sign Header | No Header |
Sign Legend | This Garage Is Protected By A 24 Hour Surveillance System |
Glow In The Dark | No |
Color | Black and Yellow on White |
Type | Glow-In-The-Dark |
Product Type | Security Sign |
Mounting Style | Surface |
Description
Security Sign, English, Sign Legend This Garage Is Protected By A 24 Hour Surveillance System, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENPAC IBC Containment Unit, 330 gal Spill Capacity, 3000 lb., HDPE (5460-YE-D)
- HY-KO 3In Black Vinyl Number 6, 10PK (A30406)
- MCR SAFETY Safety Glasses, Green Scratch Resistant (SR22BG)
- AVERY Refill, Badge, 2.25X3.5"", 400PK (AVE5390)
- NMC No Firearms Allowed Sign, M453P (M453P)
- LYLE Keep This Door Closed Notice, Decal, 7"x5" (LCU5-0004-ND_7X5)
- NMC Danger Do Not Enter Authorized Personnel Only Label, Pk5, D200AP (D200AP)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 472G84 (472G84)
- NMC Security Notice Video Surveillance In Use Sign, SN20AC (SN20AC)
- NMC Danger Authorized Personnel Only Sign - Bilingual, ESD9PB (ESD9PB)
- NMC Danger Keep Off - Bilingual Sign, ESD450PB (ESD450PB)
- Electromark Signs