Shop All Security & Access Signs
Electromark
Security Sign, 24 in Height, 18 in Width, Plastic, English
Mfr # S1270R
Zoro # G4057286
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend/Background Color Yellow and Black/White
- UV Resistant No
- Language English
- Legend This Building Is Protected By A 24 Hour Surveillance System
- Glow-in-the-Dark No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Electromark
- MFR # S1270R
- Zoro # G4057286
- Country of Origin Mexico
- Category Security & Access Signs
Dimensions
Width | 18 in |
Height | 24 in |
Details
Item | Security Sign |
Legend/Background Color | Yellow and Black/White |
UV Resistant | No |
Language | English |
Legend | This Building Is Protected By A 24 Hour Surveillance System |
Glow-in-the-Dark | No |
Sign Material | Plastic |
Legend Style | Symbol and Text |
Sign Mounting Style | Surface |
Printed Language | English |
Material | Plastic |
Sign Legend Style | Symbol and Text |
Glow In The Dark | No |
Sign Legend | This Garage Is Protected By A 24 Hour Surveillance System |
Sign Header | No Header |
Color | Black and Yellow on White |
Type | Glow-In-The-Dark |
Product Type | Security Sign |
Mounting Style | Surface |
Description
Security Sign, English, Sign Legend This Garage Is Protected By A 24 Hour Surveillance System, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOWSHIELD Class 3, Hi-Viz Orange Mesh Safety Vest, Size: Medium (SV703FO (M))
- VNM SIGNMAKER Ribbon, 600 ft. L, White, 4 in. W (VNMR110W1)
- SHOWA Glove, Chemical Resistat, Seamless Knit, PR (CS700S-07)
- BRADY Label, 1 in W, Yellow (M7-174-593-YL)
- BRADY Danger Sign 10X7 (123701)
- SIGNMISSION OSHA Sign, 18" H, 24" W, Aluminum, NOTICE Private Property Keep Out No Solicitors Sign, Landscape (OS-NS-A-1824-L-16417)
- SIGNMISSION OSHA Sign, 18" H, 24" W, Aluminum, No Pets Allowed On Premises Sign, Landscape, 1824-L-14742 (OS-NS-A-1824-L-14742)
- SIGNMISSION Safety Sign, OSHA Danger, 14" Height, Aluminum, Livestock Guardian Dog On Duty, Portrait (OS-DS-A-1014-V-2150)
- NMC Danger Do Not Enter Authorized Personnel Only, DGA77A (DGA77A)
- NMC No Trespassing Authorized Personnel Only (M729RB)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, 14" Width, Aluminum, Please Use Other Entrance Sign, Landscape (OS-NS-A-1014-L-17629)
- Electromark Signs