Shop All Security & Access Signs
Electromark
Security Sign, 16 in Height, 12 in Width, Plastic, English
Mfr # S1285R
Zoro # G3963477
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printed Language English
- Legend Style Symbol and Text
- Height 16 in
- Language English
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Electromark
- MFR # S1285R
- Zoro # G3963477
- Country of Origin Mexico
- Category Security & Access Signs
Dimensions
Height | 16 in |
Width | 12 in |
Details
Item | Security Sign |
Printed Language | English |
Legend Style | Symbol and Text |
Language | English |
Material | Plastic |
UV Resistant | No |
Legend/Background Color | Yellow and Black/White |
Legend | Smile! You're On CCTV |
Glow-in-the-Dark | No |
Sign Material | Plastic |
Sign Mounting Style | Surface |
Sign Header | No Header |
Sign Legend | Smile! You're On CCTV |
Glow In The Dark | No |
Sign Legend Style | Symbol and Text |
Color | Black and Yellow on White |
Type | Glow-In-The-Dark |
Product Type | Security Sign |
Mounting Style | Surface |
Description
Security Sign, English, Sign Legend Smile! You're On CCTV, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR High Visibility Vest, Yellow/Green, 3XL (53YP47)
- 3M PROTECTA Shock Absorbing Lanyard, 6 ft., Red (1342125)
- ZING Parking Sign, EXpectant Mothers, 18X12, 2511 (2511)
- ZORO SELECT Class 2 Surveyor, Lime, Non-Contrasting, (786F82)
- NMC Notice All Visitors Must Register At Office Sign, N119R (N119R)
- LYLE Notice Sign, 7 in H, 10 in W, Reflective Sheeting, Vertical Rectangle, English, U5-1322-RD_10X7 (U5-1322-RD_10X7)
- LYLE Notice Sign, RecycldReflecAlum, 10inWx7inH, U5-1419-RA_10X7 (U5-1419-RA_10X7)
- LYLE Danger Sign, 10 in H, 14 in W, Aluminum, Vertical Rectangle, English, U3-1320-RA_14X10 (U3-1320-RA_14X10)
- LYLE Decal, Danger Authorized Personnel, 7 x 5", Header Legend Color: White (LCU4-0602-ND_7X5)
- SIGNMISSION OSHA Sign, 10" H, 14" W, Aluminum, Emergency Exit Only Not An Entrance Sign With Symbol, Landscape (OS-NS-A-1014-L-11822)
- NMC Danger Keep Out, DGA88R (DGA88R)
- Electromark Signs