Shop All Security & Access Signs
Electromark
Security Sign, 16 in Height, 12 in Width, Plastic, English
Mfr # S1279R
Zoro # G3906777
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12 in
- Glow-in-the-Dark No
- Material Plastic
- Sign Mounting Style Surface
- Legend/Background Color Yellow and Black/White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Electromark
- MFR # S1279R
- Zoro # G3906777
- Country of Origin Mexico
- Category Security & Access Signs
Dimensions
Width | 12 in |
Height | 16 in |
Details
Item | Security Sign |
Glow-in-the-Dark | No |
Material | Plastic |
Sign Mounting Style | Surface |
Legend/Background Color | Yellow and Black/White |
Legend | You Are Being Videoed |
Legend Style | Symbol and Text |
Sign Material | Plastic |
Printed Language | English |
UV Resistant | No |
Language | English |
Glow In The Dark | No |
Sign Header | No Header |
Sign Legend | This Garage Is Protected By A 24 Hour Surveillance System |
Sign Legend Style | Symbol and Text |
Color | Black and Yellow on White |
Type | Glow-In-The-Dark |
Product Type | Security Sign |
Mounting Style | Surface |
Description
Security Sign, English, Sign Legend This Garage Is Protected By A 24 Hour Surveillance System, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Mens Chore XF, Black, 12, PR (MCXF-000-BLK-120)
- ANSELL Antistatic Gloves, S, X Static(R) Yarn, PR (11-100)
- MUSTANG SURVIVAL Flotation Vest, Universal, Orng (MV3104T1-2-0-216)
- GASCO Calibration Gas, Helium, 34 L, CGA 600 Connection, +/-5% Accuracy, 500 psi Max. Pressure (34LS-HELIUM)
- ACCUFORM SAFETY SIGN NO SOLICITING 10 X 14 MADM502VS (MADM502VS)
- SIGNMISSION OSHA Notice Sign, 10" Height, Aluminum, Not An Entrance Door Blocked Sign, Portrait (OS-NS-A-710-V-15145)
- NMC Notice Authorized Personnel Only Sign, SA135R (SA135R)
- LYLE Sign, Self-Adhesive Vinyl, 3-1/2 in. H, LCU3-0213-RD_5x3.5 (LCU3-0213-RD_5x3.5)
- NMC Caution Use Other Door Sign, C630RB (C630RB)
- NMC Caution Do Not Touch Sign, C479RB (C479RB)
- NMC Caution Do Not Smoke Eat Or Drink In This Area Sign, C464RB (C464RB)
- Electromark Security & Access Signs