Shop All Security & Access Signs
Electromark
Security Sign, 16 in Height, 12 in Width, Plastic, English
Mfr # S1277R
Zoro # G3904503
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12 in
- Height 16 in
- Sign Mounting Style Surface
- Language English
- Glow-in-the-Dark No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Electromark
- MFR # S1277R
- Zoro # G3904503
- Country of Origin Mexico
- Category Security & Access Signs
Dimensions
Width | 12 in |
Height | 16 in |
Details
Item | Security Sign |
Sign Mounting Style | Surface |
Language | English |
Glow-in-the-Dark | No |
UV Resistant | No |
Legend | Security Surveillance System In Operation |
Legend Style | Symbol and Text |
Legend/Background Color | Yellow and Black/White |
Sign Material | Plastic |
Material | Plastic |
Printed Language | English |
Sign Legend | Security Surveillance System In Operation |
Glow In The Dark | No |
Sign Legend Style | Symbol and Text |
Sign Header | No Header |
Color | Black and Yellow on White |
Type | Glow-In-The-Dark |
Product Type | Security Sign |
Mounting Style | Surface |
Description
Security Sign, English, Sign Legend Security Surveillance System In Operation, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Cut Resistant Gloves, A2 Cut Level, Uncoated, XL, 1 PR (9370XL)
- 5.11 Defender Flex Jeans, Size 40", DW Indigo (74477)
- 3M DBI-SALA Fall Protection Harness, L, Polyester (1113007)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size M, 9" L, Brown, PR (IEXT-PCOY-03-M)
- QUALARC Serrano (Standard) Lighted Address Plaque (Bronze frame color) (SRST-AB60-BRZ)
- HY-KO Beware Of Dog Sign 10" x 14", 5PK (A20542)
- SIGNMISSION OSHA Notice Sign, 18" Height, Aluminum, No Trespassing Or Loitering Sign, Portrait (OS-NS-A-1218-V-14959)
- ZING Sign, Firearms Prohibited, 10X14", Plastic (2826)
- LYLE Notice Sign, 5 in H, 7 in W, Reflective Sheeting, Horizontal Rectangle, English, U5-1131-RD_7X5 (U5-1131-RD_7X5)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Aluminum, Not Open To General Public Sign, Portrait (OS-NS-A-710-V-15190)
- CONDOR Safety Sign, 14 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, Spanish, 472G17 (472G17)
- Electromark Signs