Shop All Facility Signs
Electromark
Security Sign, 14 in Height, 20 in Width, Aluminum, English
Mfr # S1345A14
Zoro # G4092566
product price: $21.49
/ea
$21.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Visitors Please Register At Office
- Width 20 in
- Height 14 in
- Sign Material Aluminum
- Sign Mounting Style Surface
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electromark
- MFR # S1345A14
- Zoro # G4092566
- Country of Origin Mexico
- Category Facility Signs
Dimensions
Width | 20 in |
Height | 14 in |
Details
Item | Security Sign |
Legend | Visitors Please Register At Office |
Sign Material | Aluminum |
Sign Mounting Style | Surface |
Printed Language | English |
Glow-in-the-Dark | No |
UV Resistant | No |
Legend/Background Color | Black/White |
Legend Style | Text |
Mounting Style | Surface |
Material | Aluminum |
Language | English |
Sign Legend Style | Text |
Sign Legend | Private Property Keep Out |
Glow In The Dark | No |
Product Type | Security Sign |
Description
Security Sign, English, Sign Legend Private Property Keep Out, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FALLTECH Concrete Anchor, 310 lb., Hole 5/8inDia. (7451A)
- SIGNMISSION Reserved Parking Sign Reserved Parking f Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23042 (A-1218-23042)
- JJ KELLER Handbook, FMCSR Regulations, English (103)
- BRADY Printer Ribbon, 4-21/64" W, 200 ft. L, White (B30-R6700-WT)
- NMC Caution Do Not Drink The Water Sign, C451RB (C451RB)
- BRADY Sign, Danger, 10X14", R/Bk/Wht, Eng, Legend Style: Text, 22958 (22958)
- SIGNMISSION 18 in Height, 0.12 in Width, Aluminum, 12" x 18", A-1218 Pet-Animal - BeConside (A-1218 Pet-Animal - BeConside)
- HY-KO No Dumping Sign 8.5" x 12.5", 10PK (A11027)
- SIGNMISSION Safety Sign, OSHA Notice, 24" Height, Aluminum, Drinking Water Sign With Symbol, Portrait (OS-NS-A-1824-V-11550)
- CONDOR High Visibility Safety Sign, 14" W, 12" H, 480Z86 (480Z86)
- NMC Bilingual Right-To-Know Information Center, RTK4BI (RTK4BI)
- Electromark Signs