Shop All Facility Signs
Electromark
Security Sign, 10 in Height, 14 in Width, Plastic, English
Mfr # S1435P10
Zoro # G3966146
product price: $8.29
/ea
$8.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend No Dumping Violators Will Be Prosecuted
- Height 10 in
- Sign Material Plastic
- Sign Mounting Style Surface
- Printed Language English
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electromark
- MFR # S1435P10
- Zoro # G3966146
- Country of Origin Mexico
- Category Facility Signs
Dimensions
Width | 14 in |
Height | 10 in |
Details
Item | Security Sign |
Legend | No Dumping Violators Will Be Prosecuted |
Sign Material | Plastic |
Sign Mounting Style | Surface |
Printed Language | English |
Glow-in-the-Dark | No |
UV Resistant | No |
Mounting Style | Surface |
Language | English |
Legend Style | Text |
Legend/Background Color | Black/White |
Material | Plastic |
Color | White |
Sign Legend Style | Text |
Sign Header | No Header |
Sign Legend | No Dumping Violators Will Be Prosecuted |
Glow In The Dark | No |
Product Type | Security Sign |
Description
Security Sign, English, Sign Legend No Dumping Violators Will Be Prosecuted, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC MIG Welding Gloves, Cowhide Palm, M, PR (263332)
- MUSTANG SURVIVAL Flotation Coat, OverHip, Flrscnt Yel/Grn, M (MC1506T3 - M)
- CONDOR Collared Disposable Coveralls, 25 PK, Blue, Polypropylene, Zipper (26W808)
- IRONCLAD PERFORMANCE WEAR Cold Protection Gloves, Micro Fleece Lining, L (CCG2-04-L)
- NMC First Aid Kit Sign, M757PB (M757PB)
- SIGNMISSION OSHA Notice Sign, 7" Height, Rigid Plastic, Warning A False Fire Alarm Is A Felony Sign, Landscape (OS-NS-P-710-L-18903)
- NMC Emergency Phone Numbers Sign, M346AB (M346AB)
- HY-KO Sprinkler Room Sign 10" x 14", 5PK (A20396)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, NOTICE Electrical Room Sign, Landscape (OS-NS-D-1014-L-15568)
- NMC Symbol Drenching Section Valves Imo Label, IMO167R (IMO167R)
- SIGNMISSION Safety Sign, 12 in Height, Aluminum, 18 in Length, 25076 (A-1218-25076)
- Electromark Facility Signs