Shop All Security & Access Signs
Electromark
Security Sign, 10 in Height, 14 in Width, Plastic, English
Mfr # S1413P10
Zoro # G4066167
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Private Property No Trespassing Violators Will Be Prosecuted
- Width 14 in
- Height 10 in
- Sign Material Plastic
- Sign Mounting Style Surface
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Electromark
- MFR # S1413P10
- Zoro # G4066167
- Country of Origin Mexico
- Category Security & Access Signs
Dimensions
Width | 14 in |
Height | 10 in |
Details
Item | Security Sign |
Legend | Private Property No Trespassing Violators Will Be Prosecuted |
Sign Material | Plastic |
Sign Mounting Style | Surface |
Printed Language | English |
Glow-in-the-Dark | No |
UV Resistant | No |
Legend Style | Text |
Language | English |
Mounting Style | Surface |
Legend/Background Color | Black/White |
Material | Plastic |
Glow In The Dark | No |
Sign Legend Style | Text |
Sign Legend | Private Property No Trespassing Violators Will Be Prosecuted |
Product Type | Security Sign |
Description
Security Sign, English, Sign Legend Private Property No Trespassing Violators Will Be Prosecuted, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Junior Economical Dispenser, Arcylic, Clr (3UZG6)
- ZING No Smoking Sign, 7 in Height, 10 in Width, Aluminum, Rectangle, English (1087A)
- RADIANS Radians ST31-2 Short Sleeve Cooling T-Shirt (ST31-2PGS-XL)
- BERNE Bib, Overall, Orig, Washed, Insulated, S, Reg (B377)
- NMC Notice Restricted Area Keep Out Sign, N222AB (N222AB)
- ACCUFORM Notice Sign, 10 in H, 14 in W, Plastic, Rectangle, English, MADM892VP (MADM892VP)
- BRADY Caution Sign, 7 in H, 10 in W, Plastic, Rectangle, English, 124720 (124720)
- SIGNMISSION OSHA Security Sign, 12" H, 18" W, Rigid Plastic, Visitor Entrance Sign In Bilingual, Landscape (OS-SN-P-1218-L-11662)
- ZING Traffic Sign, 18 in Height, 12 in Width, Aluminum, Rectangle, English (2376)
- LYLE Notice Sign, 10\u0022 x 14\u0022, Vinyl, 10 in H, 14 in W, Reflective Sheeting, U5-1241-RD_14X10 (U5-1241-RD_14X10)
- NMC Caution Open Door Slowly Sign, C55P (C55P)
- Electromark Signs