Shop All Facility Signs
Electromark
Security Sign, 10 in Height, 14 in Width, Plastic, English
Mfr # S1407P10
Zoro # G3966496
product price: $8.69
/ea
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Cameras Not Allowed
- Width 14 in
- Height 10 in
- Sign Material Plastic
- Sign Mounting Style Surface
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electromark
- MFR # S1407P10
- Zoro # G3966496
- Country of Origin Mexico
- Category Facility Signs
Dimensions
Width | 14 in |
Height | 10 in |
Details
Item | Security Sign |
Legend | Cameras Not Allowed |
Sign Material | Plastic |
Sign Mounting Style | Surface |
Printed Language | English |
Glow-in-the-Dark | No |
UV Resistant | No |
Mounting Style | Surface |
Legend Style | Symbol and Text |
Language | English |
Legend/Background Color | Red and Black/White |
Material | Plastic |
Color | White |
Sign Legend | Cameras Not Allowed |
Sign Legend Style | Symbol and Text |
Sign Header | No Header |
Glow In The Dark | No |
Type | Industrial |
Product Type | Security Sign |
Description
Security Sign, English, Sign Legend Cameras Not Allowed, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYMO Label Tape Cartridge, Black/Yellow, Labels/Roll: Continuous (18491)
- VIKING Open Road 150D Suit - Green (2900G-XL)
- SIGNMISSION OSHA Danger Decal, Acid Wear Proper Protection, 14in X 10in Decal, 14" W, 10" H, Landscape (OS-DS-D-1014-L-19263)
- HY-KO Braille Men Signs 6" x 9", 3PK (A20007)
- LYLE Eye Wash Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English (LCU5-0144-RA_10X7)
- HILLMAN Decal, 2 in Height, 8 in Width, Vinyl, English (839810)
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, Rigid Plastic, Main Water Shutoff Sign, Landscape (OS-NS-P-710-L-14100)
- NMC Danger Low Overhead Clearance Sign, D304PB (D304PB)
- SIGNMISSION OSHA SAFETY FIRST, 14" Height, Aluminum, 14" x 10", Portrait, Emergency Propane Shutoff (OS-SF-A-1014-V-11074)
- SIGNMISSION Safety Sign, OSHA EMERGENCY, 10" Height, Chemical Spill Kit Here, Landscape (OS-EM-D-1014-L-10302)
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, Rigid Plastic, Main Entrance Sign, Landscape (OS-NS-P-710-L-14082)
- Electromark Signs