Shop All Facility Signs
Electromark
Security Sign, 10 in Height, 14 in Width, Plastic, English
Mfr # S1402P10
Zoro # G3980855
product price: $8.69
/ea
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend No Guns Allowed Beyond This Point
- Width 14 in
- Height 10 in
- Sign Material Plastic
- Sign Mounting Style Surface
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electromark
- MFR # S1402P10
- Zoro # G3980855
- Country of Origin Mexico
- Category Facility Signs
Dimensions
Width | 14 in |
Height | 10 in |
Details
Item | Security Sign |
Legend | No Guns Allowed Beyond This Point |
Sign Material | Plastic |
Sign Mounting Style | Surface |
Printed Language | English |
Glow-in-the-Dark | No |
UV Resistant | No |
Material | Plastic |
Language | English |
Legend/Background Color | Red and Black/White |
Mounting Style | Surface |
Legend Style | Symbol and Text |
Color | White |
Sign Legend Style | Symbol and Text |
Glow In The Dark | No |
Sign Header | No Header |
Sign Legend | No Guns Allowed Beyond This Point |
Type | Industrial |
Product Type | Security Sign |
Description
Security Sign, English, Sign Legend No Guns Allowed Beyond This Point, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, XL, 1 PR (VP9676XL)
- STRANCO Calibration Label, ENG, Black/White, PK350, TC-10602 (TC-10602)
- PROFLEX BY ERGODYNE 18" Lime Cut-Resistant Arm Sleeve Pair (7941-PR18)
- ARMACELL 1-1/2" X 48" X 25' 25/50 Armaflex Roll 100/Ctn (APR11240FS)
- HILLMAN Sign, 15 in Height, 19 in Width, Polystyrene, English (842172)
- LYLE Wash Your Hands Notice, Aluminum, 14"x10", LCU5-0034-NA_14X10 (LCU5-0034-NA_14X10)
- NMC Deposit All Smoking Material Here Sign, S44P (S44P)
- LYLE Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, U4-1104-RA_10X7 (U4-1104-RA_10X7)
- BRADY Emergency Sign, 7X10", Blk, Ble/White, 127352 (127352)
- CONDOR Restroom Sign, 7" W, 10" H, 0.032" Thick, 474A47 (474A47)
- BRADY Warning Sign, 7X10", BK/ORN, ENG, Text, Sign Background Color: Orange, 84483 (84483)
- Electromark Signs