Shop All Facility Signs
Electromark
Security Sign, 10 in Height, 14 in Width, Plastic, English
Mfr # S1201P10
Zoro # G4124127
product price: $10.75
/ea
$10.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Security Badges Must Be Worn At All Times
- Width 14 in
- Height 10 in
- Sign Material Plastic
- Sign Mounting Style Surface
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electromark
- MFR # S1201P10
- Zoro # G4124127
- Country of Origin Mexico
- Category Facility Signs
Dimensions
Width | 14 in |
Height | 10 in |
Details
Item | Security Sign |
Legend | Security Badges Must Be Worn At All Times |
Sign Material | Plastic |
Sign Mounting Style | Surface |
Printed Language | English |
Glow-in-the-Dark | No |
UV Resistant | No |
Language | English |
Material | Plastic |
Legend/Background Color | Yellow and Black/White |
Legend Style | Text |
Mounting Style | Surface |
Color | Black on White and Yellow |
Sign Header | No Header |
Sign Legend | Use of Cellular Phones Not Allowed |
Glow In The Dark | No |
Sign Legend Style | Text |
Type | Rigid |
Product Type | Security Sign |
Description
Security Sign, English, Sign Legend Use of Cellular Phones Not Allowed, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EPSON Label Cartridge, Gold on Black, Labels/Roll: Continuous (212GBPX)
- NOTRAX 14 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 1" Thick (985S0314BL)
- MAGID DROC Chemical Resistant and Liquidproof Fully Coated Nitrile Work GloveCut Level A3 (GPD350-9)
- PIG PIG Pipe Leak Diverter, Yellow, 2.433 lb. (TLS691-YW)
- ACTIVAR CONSTRUCTION PRODUCTS GROUP Vertical Die Cut Fire Extinguisher Letters, Red (LDCVRFE)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Rigid Plastic, No Food Allowed Sign, Portrait (OS-NS-P-710-V-14558)
- AEK Severe Bleeding Kits 3D Sign (EN9487)
- SIGNMISSION Safety Sign, OSHA Notice, 5" Height, Generator Emergency Stop Sign, Portrait, 10PK (OS-NS-D-35-V-13099-10PK)
- ZING Eye Wash Sign, 7 in Height, 7 in Width, Plastic, L-Shaped, English (2519)
- SIGNMISSION OSHA Notice Sign, 24" Height, Rigid Plastic, Outdoor Cart Only Under No Circumstances Sign, Portrait (OS-NS-P-1824-V-17072)
- SIGNMISSION Safety Sign, OSHA Notice, 3.5" Height, Steel Only No Trash Sign, Landscape, 10PK (OS-NS-D-35-L-18451-10PK)
- Electromark Facility Signs