Shop All Security & Access Signs
Electromark
Security Sign, 10 in Height, 14 in Width, Plastic, English
Mfr # S1145P10
Zoro # G4022776
$16.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Security No Unauthorized Persons Beyond This Point
- Width 14 in
- Height 10 in
- Sign Material Plastic
- Sign Mounting Style Surface
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Electromark
- MFR # S1145P10
- Zoro # G4022776
- Country of Origin Mexico
- Category Security & Access Signs
Dimensions
Width | 14 in |
Height | 10 in |
Details
Item | Security Sign |
Legend | Security No Unauthorized Persons Beyond This Point |
Sign Material | Plastic |
Sign Mounting Style | Surface |
Printed Language | English |
Glow-in-the-Dark | No |
UV Resistant | No |
Material | Plastic |
Mounting Style | Surface |
Legend/Background Color | Yellow and Black/White |
Language | English |
Legend Style | Text |
Glow In The Dark | No |
Sign Legend | Security No Unauthorized Persons Beyond This Point |
Sign Legend Style | Text |
Product Type | Security Sign |
Description
Security Sign, English, Sign Legend Security No Unauthorized Persons Beyond This Point, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERWELD Leather Drivers Gloves, Medium (PW1414M)
- C.H. HANSON Tape Flagging Red 300' (17021)
- ABUS Lockout Padlock, KA, Silver, 1-1/2"H (72 HB/40-40 KA Silver)
- PIP Electrical Rated Gloves, Class 0, Sz 10, PR (150-0-14/10)
- HY-KO Posted Private Property Tyvek Sign (TSR-100)
- NATIONAL MARKER CO Bilingual Vinyl Sign - Danger Do Not Enter Authorized Personnel Only (ESD200PB)
- NMC Please Keep Off Grass Sign, M105G (M105G)
- NMC Caution Only Authorized Personnel Allowed Sign - Bilingual, ESC182PB (ESC182PB)
- SIGNMISSION OSHA Notice Sign, 18" H, 12" W, Rigid Plastic, Do Not Enter Authorized Persons Only Sign, Portrait (OS-NS-P-1218-V-11166)
- NMC Caution Open Door Slowly Sign, C55R (C55R)
- NMC Restricted Area Maintenance Personnel Only Sign - Bilingual, ESRA15AB (ESRA15AB)
- Electromark Security & Access Signs