Shop All Security & Access Signs
Electromark
Security Sign, 1 3/4 in Height, 9 in Width, Vinyl, English
Mfr # S329A
Zoro # G4145425
product price: $7.29
/ea
$7.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend/Background Color White/Green
- Sign Material Vinyl
- Language English
- Glow-in-the-Dark No
- Height 1 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electromark
- MFR # S329A
- Zoro # G4145425
- Country of Origin Mexico
- Category Security & Access Signs
Dimensions
Height | 1 3/4 in |
Width | 9 in |
Details
Item | Security Sign |
Legend/Background Color | White/Green |
Sign Material | Vinyl |
Language | English |
Glow-in-the-Dark | No |
Legend Style | Symbol and Text |
Material | Vinyl |
UV Resistant | No |
Sign Mounting Style | Surface |
Printed Language | English |
Legend | Alarmed Security Door |
Glow In The Dark | No |
Sign Legend | Alarmed Security Door |
Sign Legend Style | Symbol and Text |
Sign Header | No Header |
Color | White on Green |
Type | Self-Adhesive |
Product Type | Security Sign |
Description
Security Sign, English, Sign Legend Alarmed Security Door, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Level 1 Cut Resistant Nitrile Dipped Gloves - 2X-Large (12 pair) (48-22-8904B)
- CONDOR Winter Liner, Blue, Universal (1HC48)
- FALLTECH FallTech® 8204 4' Restraint Lanyard, Single Leg, with 2 Snap Hooks (8204)
- CONDOR OUTDOOR PRODUCTS HXHARNESS, BLACK (215-002)
- NMC Warning No Trespassing Sign - Spanish, SPW81AB (SPW81AB)
- ACCUFORM Private Property Sign, 10 in H, 14 in W, Plastic, Rectangle, English, MATR963VP (MATR963VP)
- LYLE Plastic No Trespassing Notice Sign, 10 in Height, 7 in Width, Plastic, Horizontal Rectangle (LCU5-0247-NP_10X7)
- NMC Notice Authorized Personnel Only Sign - Bilingual, ESN2AB (ESN2AB)
- NMC No Trespassing Sign, M58AB (M58AB)
- NMC This Area Closed Off Sign, C616RB (C616RB)
- NMC This Space Is Van Accessible Sign, TM104G (TM104G)
- Electromark Signs