Shop All Chemical, Gas & Hazardous Material Signs
Electromark
Reflective Sign, 7 in Height, 10 in Width, Vinyl, English
Mfr # S154FF
Zoro # G4009555
$17.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 10 in
- Height 7 in
- Sign Mounting Style Surface
- Printed Language English
- UV Resistant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Electromark
- MFR # S154FF
- Zoro # G4009555
- Country of Origin Mexico
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Width | 10 in |
Height | 7 in |
Details
Item | Reflective Sign |
Sign Material | Vinyl |
Sign Mounting Style | Surface |
Printed Language | English |
UV Resistant | No |
Language | English |
Legend | Fuel Storage |
Legend Style | Text |
Legend/Background Color | Black and Red/White |
Glow-in-the-Dark | No |
Material | Vinyl |
Sign Legend Style | Text |
Glow In The Dark | No |
Sign Legend | Fuel Storage |
Color | Black and Red on White |
Type | Reflective, Self-Adhesive |
Product Type | Reflective Sign |
Mounting Style | Surface |
Subject Matter | Chemicals/Hazardous |
Description
Reflective Sign, English, Sign Legend Fuel Storage, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAILHEAD GEAR Cold Protection Cut-Resistant Gloves, L (RH-GSWT-LG)
- MSA SAFETY V-GARD H1 SHADED HALF FACE SHIELD (10217333)
- AVON PROTECTION CBRN Hood Kit, Incl. Hoods/DVD (72601-219)
- CARHARTT Bib Overalls, 44" Waist Sz, 30" Inseam, Brn (102776-211-44x30)
- ZING Tag, 5 3/4 in Height, 3 in Width (7017)
- SIGNMISSION Safety Sign, OSHA Danger, 7" Height, 10" Width, Flammable Materials No Open Flames, Landscape (OS-DS-D-710-L-2362)
- BRADY DOT Container Placard, 10-3/4" H, 10-3/4" W, 63443 (63443)
- NMC Asbestos May Cause Cancer Causes…, SPD23R (SPD23R)
- NMC Danger Inorganic Arsenic May Cause Cancer Sign, D32P (D32P)
- LYLE Hazardous Chemicals Danger Label, 5 in H, 7 in W, Polyester, Horizontal, English, LCU4-0422-ND_7X5 (LCU4-0422-ND_7X5)
- LYLE Reflective Hazardous Materials Caution Sign, 10 in H, 14 in W, English, LCU3-0362-RA_14x10 (LCU3-0362-RA_14x10)
- Electromark Signs