Shop All Chemical, Gas & Hazardous Material Signs
Electromark
Reflective Sign, 7 in Height, 10 in Width, English
Mfr # S149FF
Zoro # G4159364
$22.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 7 in
- Material Self-Adhesive
- Glow-in-the-Dark No
- Width 10 in
- Legend Flam Area
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Electromark
- MFR # S149FF
- Zoro # G4159364
- Country of Origin Mexico
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Height | 7 in |
Width | 10 in |
Details
Item | Reflective Sign |
Material | Self-Adhesive |
Glow-in-the-Dark | No |
Legend | Flam Area |
Sign Mounting Style | Adhesive |
Printed Language | English |
Legend Style | Text |
UV Resistant | No |
Glow In The Dark | No |
Sign Header | Danger |
Sign Legend Style | Text |
Sign Legend | Flammable Area No Smoking Winin 50 Ft. |
Color | Black and Red on White |
Type | Reflective, Self-Adhesive |
Product Type | Reflective Sign |
Description
Reflective Sign, English, Sign Legend Flammable Area No Smoking Winin 50 Ft., Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Portable Lockout Kit, Electrical Focus Assortment, 3 Thermoplastic Keyed-Alike Padlocks, Red (1457E410KA)
- INTERSTATE SAFETY Disposable Face Mask with Elastic Earloop, PK 50 (40354)
- NMC Danger Keep Out Sign - Bilingual, ESD59RC (ESD59RC)
- ANSELL Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, 10, 1 PR (11-751 VEND)
- GEMPLERS GEMPLER'S Connecticut Lawn Pesticide Application Signs (P55RU25Y/B 5V-299)
- NMC Danger Chlorine Gas Sign, D484RB (D484RB)
- BRADY Label, 7 in H, 24 in W, Polyester, Vertical Rectangle, English, 60271 (60271)
- NMC Danger Caustic Sign, D403RB (D403RB)
- LYLE Compressed Gas Danger Label, 5 in Height, 7 in Width, Polyester, Horizontal Rectangle, English (LCU4-0363-ND_7X5)
- LYLE Notice Sign, 10 in H, 14 in W, Horizontal Rectangle, English, U5-1196-RA_14X10 (U5-1196-RA_14X10)
- NMC Danger Hazard Equipment Sign, D268P (D268P)
- Electromark Signs