Shop All Chemical, Gas & Hazardous Material Signs
Electromark
Reflective Sign, 7 in Height, 10 in Width, Aluminum
Mfr # S149FA
Zoro # G4095497
$16.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Flam Area
- Width 10 in
- Sign Material Aluminum
- Glow-in-the-Dark No
- Legend Style Text
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Electromark
- MFR # S149FA
- Zoro # G4095497
- Country of Origin Mexico
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Width | 10 in |
Height | 7 in |
Details
Legend | Flam Area |
Sign Material | Aluminum |
Glow-in-the-Dark | No |
Legend Style | Text |
Item | Reflective Sign |
Material | Aluminum |
UV Resistant | No |
Sign Legend | Flammable Area No Smoking Winin 50 Ft. |
Glow In The Dark | No |
Sign Header | Danger |
Sign Legend Style | Text |
Color | Black and Red on White |
Type | Reflective |
Product Type | Reflective Sign |
Description
Reflective Sign, Sign Legend Flammable Area No Smoking Winin 50 Ft., Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BDG 13 Gauge Seamless Knit HPPE w/ Flat Transparent Silicone Dip, Shrink Wrapped, Size M (8) (99-1-9632-8-K)
- PIP Class 2 Electrical Glove, Size 8.5, PR (154-2-14/8.5)
- NATIONAL SAFETY APPAREL Cryogenic Glove, L, Blue, Size 12 In., PR (G99CRBERLGWR)
- CONDOR Stick Left Hand Only Welding Glove, Cowhide Palm, M (4NHD3)
- LYLE Storage Notice Reflective Label, 7 in Height, 10 in Width, Reflective Sheeting, Vertical Rectangle (LCU5-0097-RD_10X7)
- NMC Danger Cylinders Must Be Chained At All Times Sign, D254RB (D254RB)
- SIGNMISSION Safety Sign, OSHA Danger, 10" Height, Portrait Lead Containing Material, Portrait (OS-DS-D-710-V-1070)
- NMC Caution Hazardous Area Authorized Personnel Only Sign, C101AB (C101AB)
- LYLE Flammable Material Danger Label, 7 in H, 10 in W, Polyester, Vertical Rectangle, LCU4-0010-ND_10X7 (LCU4-0010-ND_10X7)
- SIGNMISSION Safety Sign, OSHA Danger, 10" Height, 14" Width, Flammable Materials No Open Flames, Landscape (OS-DS-D-1014-L-2362)
- NMC Asbestos May Cause Cancer Causes…, SPD22R (SPD22R)
- Electromark Chemical, Gas & Hazardous Material Signs