Shop All Identification Labels
Electromark
Quality Inspection Label, 5/8 In. H, PK350, Y235787
Mfr # Y235787
Zoro # G3939293
original price:
$49.59
6% off
$46.15
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Tested
- Material Polyester
- Width 1 1/2 in
- Height 5/8 in
- Subject Matter Tested
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Electromark
- MFR # Y235787
- Zoro # G3939293
- Country of Origin Mexico
- Category Identification Labels
Dimensions
Width | 1 1/2 in |
Height | 5/8 in |
Label Width | 1 1/2 in |
Label Height | 5/8 in |
Details
Header | Tested |
Material | Polyester |
Subject Matter | Tested |
Language | English |
Legend | Date_______Initials_______ |
Legend/Background Color | Green/White |
Write on Surface | Yes |
No. of Labels | 350 |
Self-Adhesive | Yes |
Item | Quality Inspection Label |
Metal Detectable | No |
Product Type | Inspection Label |
Adhesive | Adhesive |
Label Color | Green |
Preprinted Legend | Date_______Initials_______ |
Label Material | Polyester |
Number of Labels | 350 |
Label Shape | Rectangle |
Description
Quality Inspection Label, Adhesive Adhesive, Label Color Green, Label Diameter Not Applicable, Label Height 5/8 in, Label Material Polyester, Label Shape Rectangle, Label Width 1 1/2 in, Language English, Number of Labels 350, Preprinted Legend Date_______Initials_______, Product Type Inspection Label, Subject Matter Tested, Write on Surface Yes, Package Quantity 350
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAULSON Faceshield, Clear, Propionate, 15" (IM9-P6F)
- GE Hooded Disposable Coveralls, L, White, Zipper Flap (GW904L)
- WELLS LAMONT Saddltn Cwhd Wntr Glv Xl (3223XL)
- SIGNMISSION 18 in Height, Vinyl, 18" x 12", WS-D-1218-Tennessee (WS-D-1218-Tennessee)
- ELECTROMARK Padlock Label, 3/4 In. H, 5 In. W, PK25, Y604360 (Y604360)
- ELECTROMARK Calibration Label, Red/White, PK200 (C140)
- ELECTROMARK Padlock Label, 3/4 In. H, 5 In. W, PK25, Y604358 (Y604358)
- ELECTROMARK Gas Cylinder Shoulder Label, PK10 (Y619133)
- ELECTROMARK Quality Inspection Label, 5/8 In. H, PK350, Y604693 (Y604693)
- ELECTROMARK Tag, Fire Extinguisher, Paper, PK25 (Y604036)
- NMC Danger Pinch Points Watch Your Hands Label, Pk5 (DGA19AP)
- Electromark Safety Labels