Shop All Letters and Numbers
Electromark
Quality Inspection Label, 5/8 In. H, PK350
Mfr # C101B3
Zoro # G4156713
product price: $51.29
/pk 350, $0.15/ea
$51.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Subject Matter Calibration
- Legend By_______Date_______Due_______
- No. of Labels 350
- Legend/Background Color Green/Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electromark
- MFR # C101B3
- Zoro # G4156713
- Country of Origin Mexico
- Category Letters and Numbers
Dimensions
Width | 1 1/2 in |
Height | 5/8 in |
Label Height | 5/8 in |
Label Width | 1 1/2 in |
Size (WxH) | 1 1/2 in x 5/8 in |
Description
Quality Inspection Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Type Permanent Adhesive, Label Color Green, Label Diameter Not Applicable, Label Height 5/8 in, Label Material Polyester, Label Shape Rectangle, Label Width 1 1/2 in, Language English, Number of Labels 350, Preprinted Legend Calibrated By Date Due, Subject Matter Calibration, Indoor/Outdoor Usage Indoor/Outdoor, Material Properties Rigid, Standards Compliant with Directive 2011/65/EU, Write on Surface Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZUSA SAFETY Commander 13 ga. ANSI A4 Cut Resistant Gloves, Polyurethane Palm Coating, Gray, 2XL (AZ593)
- ANSELL Foam Nitrile Coated Gloves, Palm Coverage, White/Gray, M, PR (11-800)
- OCCUNOMIX Small Rain Jacket, Hi-Visibility Lime/Black (LUX-TJR-YS)
- GSS SAFETY GSS Safety ONYX Class 2 Surveyor's Safety Vest-Lime-5XL (1511-5XL)
- C.H. HANSON Letter Set, 1/8 In. H, Steel (20851)
- ZORO SELECT Letter and Number Set, 1/8 In. H, Steel (2CDX9)
- HY-KO 3.5In Gold Aluminum Number 9, 10PK (B00216)
- HY-KO 3In Reflective Number 7, 10PK (B00448)
- JJ KELLER Label, White, 4 Character, Vinyl, PK50 (2974)
- HY-KO 3In Black Vinyl Number 0, 10PK (A30410)
- BRADY Reflective Numbers And Letters, K, PK25 (5000-K)
- Electromark Letters and Numbers