Shop All Tags
Electromark
Prop Ident Tag, 5-3/4 x 3 In, Bk/Wht, PK25
Mfr # 5507V0
Zoro # G3897862
product price: $26.99
/pk 25, $1.08/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl
- Height 5 3/4 in
- Width 3 in
- Legend Color Black
- Shape Rectangular
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electromark
- MFR # 5507V0
- Zoro # G3897862
- Country of Origin Mexico
- Category Tags
Dimensions
Height | 5 3/4 in |
Width | 3 in |
Details
Material | Vinyl |
Legend Color | Black |
Shape | Rectangular |
Item | Property Identification Tag |
Header | Property Identifcation Card |
Tag Color | White |
Header Background Color | Black |
Background Color | White |
Language | English |
Legend Style | Text |
Legend | ID #___ Location___ Notes___ |
Tag Subject | Informational |
Header Legend Color | White |
Legend/Background Color | Black/white |
Printed Language | English |
Sign Header | Property Identifcation Card |
Description
Property Identification Tag, Sign Header Property Identifcation Card, Shape Rectangular, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID DROC GPD482 AeroDex 18Gauge Extremely Lightweight PU Coated Work Glove Cut Level A4 (GPD482-12)
- ZORO SELECT Hand Stamp, 1/4 In, Letter Set (20Y585)
- CAR DEALER DEPOT Color Stripe Key Tags (250 Per Box): Black Pk (423-BL)
- EDWARDS SIGNALING Relay, DPDT (MR201/C)
- ELECTROMARK Danger Tag, 5-3/4 x 2-7/8 In, Bk/Yel, PK100 (Y625856)
- ELECTROMARK Danger Tag, 5-3/4 x 3 In, Cardstock, PK25 (Y604111)
- ELECTROMARK Inspection Tag, Cardstock, Inventory, PK100 (Y604057)
- ELECTROMARK Pmt Tag, 5-3/4 x 3 In, Bk and Yel/Wht, PK25 (Y604053)
- ELECTROMARK Accepted Tag, 3 x 5-1/2 In, Grn/Wht, PK25 (Y602517)
- ELECTROMARK Danger Tag, 5-3/4 x 3 In, Cardstock, PK25 (Y604102)
- ACCUFORM Caution Tag, 5-3/4 x 3-1/4, PK25 (TAB103CTP)
- Electromark Tags