Shop All Pipe Markers, Arrow, and Banding Tape
Electromark
Pipe Mrkr, IntrinsicSafetyWiring, Orng, PK5
Mfr # VOLTINTRINSICC
Zoro # G3924024
$14.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Intrinsic Safety Wiring
- Background Color Orange
- Legend Color Black
- Width 1/2 in
- Marker Attachment Style Self-Adhesive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Electromark
- MFR # VOLTINTRINSICC
- Zoro # G3924024
- Country of Origin Mexico
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Width | 1/2 in |
Length | 1/2 in |
Details
Item | Pipe Marker |
Legend | Intrinsic Safety Wiring |
Background Color | Orange |
Legend Color | Black |
Marker Attachment Style | Self-Adhesive |
Material | Polyester |
Legend Alpha Range | G to K |
Markers per Card | 18 |
Pipe Marker Mounting Style | Adhesive Pipe Marker |
Pipe Marker Legend | Intrinsic Safety Wiring |
Legend Text Color | Black |
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Intrinsic Safety Wiring, Legend Text Color Black, Background Color Orange, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Headgear, Chin Protector, Clear (82542-00000)
- MCR SAFETY Std Weight 16Oz Loop In Terry C, M, PK12 (9410KM)
- SIGNMISSION OSHA Sign, No Jumping From Dock Bilingual, 14in X 10in Rigid Plastic, 10" W, 14" L, Spanish (OS-DS-P-1014-VS-1710)
- TREDS OVERBOOTS Overboots, XL, Pull On, 12in H, Blk, PR (14853)
- ELECTROMARK Wire Coil, 1/16 In. W, 500 ft. L (Y603237)
- BRADY Pipe Marker, 30 ft. H x 12in. W, Vinyl, 15504 (15504)
- BRADY Pipe Marker, Black, Hydrofluoric Acid, PK5 (91939-PK)
- BRADY Ammonia Pipe Marker, HSS, 3 to 5In (90408)
- BRADY Low-Halide Pipe Tape, Blue, 100 ft. L, B30C-4000-569-BL (B30C-4000-569-BL)
- STRANCO Pipe Mrkr, 120 Volts, Orng, 1-1/8x4in., PK5 (CVB-1043-PK)
- BRADY Pipe Marker, Black, Liquid Nitrogen, PK5, 7172-4-PK (7172-4-PK)
- Electromark Pipe Markers, Arrow, and Banding Tape