Shop All Pipe Markers, Arrow, and Banding Tape
Electromark
Pipe Marker, (Blank), Yel, 2-1/4x12 In, PK10
Mfr # 17591Y
Zoro # G4227937
$26.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend (Blank)
- Height 12 in
- Width 12 in
- Marker Attachment Style Self-Adhesive
- Length 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Electromark
- MFR # 17591Y
- Zoro # G4227937
- Country of Origin Mexico
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 12 in |
Width | 12 in |
Length | 12 in |
Details
Item | Pipe Marker |
Legend | (Blank) |
Background Color | Yellow |
Marker Attachment Style | Self-Adhesive |
Material | Paper |
Legend Alpha Range | Blank |
Pipe Marker Legend | No Legend |
Pipe Marker Mounting Style | Adhesive Pipe Marker |
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend No Legend, Background Color Yellow, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUNLOP Roll Down Hip Waders, Mens, Size 13, PR (8605500)
- NMC CAUTION, FORKLIFT TRAFFIC KEEP, C356P (C356P)
- BDG Leather Gloves, L/9 (30-1-W10EL)
- NEW BALANCE Athletic Shoe, B, 12, Black, PR (WIDEVOLBL-12B)
- ELECTROMARK Wire Coil, 1/16 In. W, 500 ft. L (Y603237)
- BRADY Pipe Marker, Fire Protection Water, Red, 4060-A (4060-A)
- BRADY Pipe Marker, Nitrogen, Yel, 3/4 to 1-3/8 In (4098-A)
- NMC Fire Automatic Sprinklers Pressure Sensitive, Pk25, C1105R (C1105R)
- BRADY Pipe Marker, Argon, Blue, 1-1/2 to 2-3/8 In (4162-B)
- BRADY Pipe Marker, Fire Protection Water, Red, 7110-1 (7110-1)
- HARRIS INDUSTRIES Banding Tape, Green, 4 In. W (DA3)
- Electromark Pipe Markers, Arrow, and Banding Tape