Shop All Personal Protective Equipment Signs
Electromark
Personal Protection Sign, 1 3/4 in Height, 9 in Width, Vinyl, English
Mfr # S352M
Zoro # G4016555
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sign Material Vinyl
- Printed Language English
- Glow-in-the-Dark No
- Material Vinyl
- UV Resistant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Electromark
- MFR # S352M
- Zoro # G4016555
- Country of Origin Mexico
- Category Personal Protective Equipment Signs
Dimensions
Width | 9 in |
Height | 1 3/4 in |
Details
Item | Personal Protection Sign |
Sign Material | Vinyl |
Printed Language | English |
Glow-in-the-Dark | No |
Material | Vinyl |
UV Resistant | No |
Legend/Background Color | White/Green |
Language | English |
Legend Style | Symbol and Text |
Sign Mounting Style | Surface |
Legend | Wear Protective Clothing |
Sign Legend | Wear Protective Clothing |
Glow In The Dark | No |
Sign Legend Style | Symbol and Text |
Color | White on Green |
Type | Magnetic |
Product Type | Personal Protection Sign |
Subject Matter | Personal Protection |
Mounting Style | Surface |
Description
Personal Protection Sign, English, Sign Legend Wear Protective Clothing, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Exit Sign, English, 12" W, 8" H, Plastic, White (480W76)
- SUPERIOR GLOVE Tenactiv Glv, Pu Palm, Sz 8, PR (S13TAGPU-8)
- DEWALT Safety Glasses, Clear Scratch-Resistant (DPG52-1)
- CONDOR Safety Sign, 14 in H, 10" W, Vinyl, Vertical Rectangle, English, 474F45 (474F45)
- LYLE Caution Sign, 14"W, 10" H, 0.004" Thickness, LCU3-0165-ED_14x10 (LCU3-0165-ED_14x10)
- ACCUFORM Caution Sign, 8X8", BK/Yel, Plstc, Eng (PSP478)
- NMC Danger Fall Protection Required Beyond This Point Sign (D528A)
- NMC Danger Eye Protection Required In This Area Sign (D526PB)
- LYLE Hard Hats Notice, Plastic, 14"x10" (LCU5-0155-NP_14X10)
- NMC Caution Wear Ppe When Handling Chemicals Sign (C649PB)
- LYLE Caution Sign, 5 in H, Vinyl, Ear Protection (LCU3-0443-RD_7x5)
- Electromark Signs