Shop All Personal Protective Equipment Signs
Electromark
Personal Protection Sign, 1 3/4 in Height, 9 in Width, Vinyl, English
Mfr # S352A
Zoro # G3943877
$7.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Surface
- Material Vinyl
- Sign Mounting Style Surface
- Subject Matter Personal Protection
- Height 1 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Electromark
- MFR # S352A
- Zoro # G3943877
- Country of Origin Mexico
- Category Personal Protective Equipment Signs
Dimensions
Height | 1 3/4 in |
Width | 9 in |
Details
Mounting Style | Surface |
Material | Vinyl |
Sign Mounting Style | Surface |
Subject Matter | Personal Protection |
Item | Personal Protection Sign |
Sign Material | Vinyl |
Printed Language | English |
Legend Style | Symbol and Text |
Language | English |
Legend/Background Color | White/Green |
UV Resistant | No |
Legend | Wear Protective Clothing |
Glow-in-the-Dark | No |
Sign Legend | Wear Protective Clothing |
Glow In The Dark | No |
Sign Legend Style | Symbol and Text |
Color | White on Green |
Type | Self-Adhesive |
Product Type | Personal Protection Sign |
Description
Personal Protection Sign, English, Sign Legend Wear Protective Clothing, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL & EQUIPMENT CUT 5 NITRILE GLOVES - L (48-73-8652E)
- MCR SAFETY Safety Glass, Scratch Resistant, Cord (MPH20)
- TINGLEY Flite Composite-Toe Rubber Boots, Chevron Plus Outsole, 15 in H, Knee, Blue, Men's, Size 6 (26256)
- TINGLEY Flite Composite-Toe Rubber Boots, Aerex 1.5.5, Hardened Rubber, 15 in H, Black, Men's, Size 11 (27251)
- NMC Danger Safety Glasses Required In This Area Sign (D11A)
- LYLE Decaldanger Welding Arc Wear, 10"x7", Sign Background Color: White (LCU4-0103-ND_10X7)
- SIGNMISSION OSHA Decal, Fall Protection Required Beyond This Point, 10in X 7in Decal, 7" H, 10" W, Landscape (OS-DS-D-710-L-19359)
- BRADY Label, Arc Flash, PK5 (101950)
- NMC Caution Hearing Protection Required Here Sign - Bilingual (SPSA118R)
- NMC Danger Fall Protection Required Beyond This Point Sign (D528RB)
- ACCUFORM Spanish-Bilingual Danger Sign, 7 in Height, 10 in Width, Aluminum, Rectangle, English, Spanish (SBMPPE076MVA)
- Electromark Signs