Shop All Parking Signs
Electromark
Parking Lot Damage & Theft Advisory Parking Sign, 14 in W, 10 in H, Plastic
Mfr # S1414P10
Zoro # G4181326
product price: $16.59
/ea
$16.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Park At Your Own Risk Company Not Responsible For Loss Or Damage To Vehicles
- Width 14 in
- Height 10 in
- Sign Material Plastic
- Glow-in-the-Dark No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electromark
- MFR # S1414P10
- Zoro # G4181326
- Country of Origin Mexico
- Category Parking Signs
Dimensions
Width | 14 in |
Height | 10 in |
Details
Item | Parking Lot Damage & Theft Advisory Parking Sign |
Legend | Park At Your Own Risk Company Not Responsible For Loss Or Damage To Vehicles |
Sign Material | Plastic |
Glow-in-the-Dark | No |
UV Resistant | No |
Legend Style | Text |
Sign Legend Style | Text |
Sign Legend | Park At Your Own Risk Company Not Responsible For Loss Or Damage To Vehicles |
Description
Parking Lot Damage & Theft Advisory Parking Sign, Height 10 in, Width 14 in, Sign Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAPA Polyurethane Coated Gloves, Palm Coverage, Black, L, PR (548)
- DICKIES Work Pants, Mens, 34" Waist, 30" Inseam (WP95BK 34 30)
- WERMA Warning Light, Yellow, Panel/Conduit Mount (20830055)
- TENNSCO Shelf, 48 In x 24 In x 1-5/16 In, Black (307 BLACK)
- LYLE Company Vehicles Parking Sign, 18" x 12, T1-5298-EG_12x18 (T1-5298-EG_12x18)
- LYLE Visitor Supplemental Parking Sign, 6"x12, T1-6105-HI_12x6 (T1-6105-HI_12x6)
- SIGNMISSION Delaware No Parking Fire Lane Heavy-Gauge Aluminum Rust Proof Parking Sign, 18" x 24", A-1824-24195 (A-1824-24195)
- LYLE Car Pool Parking Sign, 18" x 12, T1-1310-HI_12x18 (T1-1310-HI_12x18)
- LYLE Motorcycle Parking Sign, 18" x 12, RP-030-12HA (RP-030-12HA)
- LYLE ADA Handicapped Parking Sign, 18" x 12, HC-WI01-12HA (HC-WI01-12HA)
- NMC No Overnight Parking Violators Will Be Towed Sign, TM57G (TM57G)
- Electromark Signs