Shop All Parking Signs
Electromark
Parking Label, 2 1/2 in W, 2 in H
Mfr # 34132
Zoro # G4836081
product price: $65.59
/pk 50, $1.31/ea
$65.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Header No Header
- Legend Parking Permit
- Width 2 1/2 in
- Height 2 in
- Metal Detectable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electromark
- MFR # 34132
- Zoro # G4836081
- Country of Origin Mexico
- Category Parking Signs
Dimensions
Width | 2 1/2 in |
Height | 2 in |
Details
Item | Parking Label |
Header | No Header |
Legend | Parking Permit |
Metal Detectable | No |
Subject Matter | Information |
Legend/Background Color | White/Red |
Language | English |
Material | Vinyl |
Color | White/Red |
Sign Legend | Parking Permit |
Sign Header | No Header |
Type | Blank |
Product Type | Parking Label |
Description
Parking Label, Sign Legend Parking Permit, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAFLINE Attack Line Fire Hose, 50 ft. L (G51H15LNR50N)
- OCCUNOMIX Jacket, Unisex, M, Yellow (LUX-350-JB-BYM)
- GUARDIAN EQUIPMENT Deck-Mounted Eyewash Station (G1849R)
- MAGID D-ROC GPD820 Lightweight NitriX Palm Coated Work Gloves – Cut Level A6 (GPD8209)
- SIGNMISSION OSHA Notice Sign, NOTICE Do Not Park With Symbol, 24in X 18in Aluminum, 18" W, 24" L, Portrait (OS-NS-A-1824-V-15473)
- SIGNMISSION Parking Lot Exit Right Arrow Heavy-Gauge Aluminum Architectural Sign, 18" L, 24" H, BW-1824-23421 (A-DES-BW-1824-23421)
- SIGNMISSION Parking Lot Sign Exit Here Heavy-Gauge Aluminum Rust Proof Parking Sign, 24" L, 18" H, A-1824-23424 (A-1824-23424)
- SIGNMISSION 5 Minute Parking Only Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-24416 (A-1218-24416)
- BRADY Traffic Sign, 18"H, 12"W, Plastic, 129613 (129613)
- SIGNMISSION No Parking From-to W/ Blank Space Heavy-Gauge Alum Rust Proof Parking Sign, 18" x 24", A-1824-22890 (A-1824-22890)
- BRADY Traffic Sign, 18"H, 12"W, Aluminum, 124374 (124374)
- Electromark Parking Signs