Shop All Identification Labels
Electromark
Padlock Label, 3/4 In. H, 5 In. W, PK25, Y604358
Mfr # Y604358
Zoro # G4187793
product price: $15.85
/pk 25, $0.63/ea
$15.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Material Vinyl
- Width 5 in
- Height 3/4 in
- Subject Matter Information
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electromark
- MFR # Y604358
- Zoro # G4187793
- Country of Origin Mexico
- Category Identification Labels
Dimensions
Width | 5 in |
Height | 3/4 in |
Depth | 7/200 in |
Overall Height | 3/4 in |
Overall Width | 5 in |
Description
Padlock Label, Front Side Legend This Lock to Be Removed Only By, Header Danger, Language English, Overall Height 3/4 in, Overall Width 5 in, Write-On Surface No, Header Background Color Red, Header Text Color White, Legend Color Black, Metal Detectable No, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Radians SV46 Surveyor Type R Class 2 Breakaway Safety Vest (SV46OL)
- BANNER STAKES PLUS Cart Pkg w/Tray, Caution-Do Not Entr (PL4078T)
- AMMEX Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, L, Black (GWBN46100)
- KIDDE Fire Extinguisher, 5B:C, Dry Chemical, 2 lb (FX5 II)
- ELECTROMARK Gas Cylinder Shoulder Label, PK10 (Y619133)
- ELECTROMARK Padlock Label, 3/4 In. H, 5 In. W, PK25, Y604357 (Y604357)
- ELECTROMARK Calibration Label, Red/White, PK200 (C140)
- ELECTROMARK Quality Inspection Label, 5/8 In. H, PK350, Y235787 (Y235787)
- ELECTROMARK Tag, Fire Extinguisher, Paper, PK25 (Y604036)
- ELECTROMARK Quality Inspection Label, 5/8 In. H, PK350, Y604693 (Y604693)
- NMC Cut Or Sever Hazard Iso Label, Pk5 (ISO449AP)
- Electromark Identification Labels