Shop All Identification Labels
Electromark
Number Label, 9, 2 In. H, PK50
Mfr # Y618781
Zoro # G4089924
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl
- Color White
- Character 9
- Character Height 2 in
- Overall Height 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Electromark
- MFR # Y618781
- Zoro # G4089924
- Country of Origin Mexico
- Category Identification Labels
Dimensions
Character Height | 2 in |
Overall Height | 2 in |
Overall Width | 7/8 in |
Details
Material | Vinyl |
Color | White |
Character | 9 |
Item | Number Label |
Number of Cards | 5 |
Number of Pieces | 50 |
Character Type | Numbers |
Characters Included | 9 |
Embossed | No |
Product Type | Individual Characters |
Description
Number Label, Character Height 2 in, Character Type Numbers, Characters Included 9, Embossed No, Material Vinyl, Number of Pieces 50, Overall Height 2 in, Overall Width 7/8 in, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEMPLERS Gemplers WPS Pesticide Application Posting Sheets (T8919-17)
- SYSTEM SENSOR Multi Signaling Unit, Signaling Dvce, 30mA (RTS2)
- W.E. CHAPPS Hedge Trimmer Chaps, Dark Green, 29x29In (HTC09 DK GRN)
- IMPACTO IMPACTO ST861050 Anti-Vibration Carpal Tunnel Glove - Extra Large (ST861050)
- ELECTROMARK Padlock Label, 3/4 In. H, 5 In. W, PK25, Y604360 (Y604360)
- ELECTROMARK Padlock Label, 3/4 In. H, 5 In. W, PK25, Y604357 (Y604357)
- ELECTROMARK Quality Inspection Label, 5/8 In. H, PK350, Y235787 (Y235787)
- ELECTROMARK Calibration Label, Red/White, PK200 (C140)
- ELECTROMARK Gas Cylinder Shoulder Label, PK10 (Y619133)
- ELECTROMARK Padlock Label, 3/4 In. H, 5 In. W, PK25, Y604358 (Y604358)
- NMC Non-Flammable Gas 2 Dot Placard Sign, Color: White (DL6PR)
- Electromark Safety Labels