Shop All Letters and Numbers
Electromark
Number Label, 2, 2 In. H, PK50
Mfr # 34098W2
Zoro # G4039201
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Numbers
- Character Height 2 in
- Overall Height 2 in
- Material Vinyl
- Number of Pieces 50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Electromark
- MFR # 34098W2
- Zoro # G4039201
- Country of Origin Mexico
- Category Letters and Numbers
Dimensions
Character Height | 2 in |
Overall Height | 2 in |
Overall Width | 7/8 in |
Details
Character Type | Numbers |
Material | Vinyl |
Number of Pieces | 50 |
Color | White |
Item | Number Label |
Number of Cards | 5 |
Character | 2 |
Characters Included | 2 |
Embossed | No |
Product Type | Individual Characters |
Description
Number Label, Character Height 2 in, Character Type Numbers, Characters Included 2, Embossed No, Material Vinyl, Number of Pieces 50, Overall Height 2 in, Overall Width 7/8 in, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Sleeves, 18 In. L, Clear, PR (59-002)
- MSA SAFETY V-Gard Front Brim Hard Hat, Slotted, Cap Style, Type 1, Class E, Staz-On Pinlock Suspension, Purple (488398)
- SAFETYPOSTER.COM Safety Poster, A Safe Workplace Takes, ENG (SW0116)
- BRADY Fire Alarm Sign, 7 in Height, 5 in Width, Polyester, Rectangle, English (73662)
- BRADY Label, A Thru Z, 3/4 In. H, Blk On Wht, PK25 (9712-LTR KIT)
- C.H. HANSON Letter Set, 1/4 In. H, Steel (21051)
- STRANCO Die-Cut Refl. Number Label, 6, 3In H, PK5 (DWR-3-6-5)
- BRADY Letter Label, C, PK10 (5100-C)
- STRANCO Die Cut Letter Label, X (DBV-SINGLE-6-X)
- HY-KO Self-adhesive Reflective Numbers, Pack of 10 (RV-50/9)
- STRANCO Die-Cut Reflective Letter Label, C (DWR-SINGLE-8-C)
- Electromark Letters and Numbers