Shop All Letters and Numbers
Electromark
Number Identification Card, 6, PK5
Mfr # 133686
Zoro # G4117391
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Height 2 5/8 in
- Material Direct Thermal Paper
- Color White
- Indoor/Outdoor Usage Indoor
- Adhesive Adhesive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Electromark
- MFR # 133686
- Zoro # G4117391
- Country of Origin Mexico
- Category Letters and Numbers
Dimensions
Character Height | 2 5/8 in |
Height | 4 in |
Label Width | 4 in |
Label Height | 4 in |
Size (WxH) | 4 in x 4 in |
Width | 4 in |
Description
Number Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Type Permanent Adhesive, Label Color White, Label Diameter Not Applicable, Label Height 4 in, Label Material Direct Thermal Paper, Label Shape Square, Label Width 4 in, Number of Labels 1,000, Product Type Identification Label, Subject Matter Blank, Indoor/Outdoor Usage Indoor, Resistance Properties Low Temperature Resistant, Label Finish Matte, Label Thickness 0.004 in, Maximum Service Temperature 140 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYSTEM SENSOR Sampling Tube, Smoke Detector (DST5)
- CONDOR Impact Resistant Safety Goggles, Gray Scratch-Resistant Lens, Max Barron Series (1FYZ4)
- 5.11 Arc Belt, Brown, Full Grain Leather, M (59493)
- MSA SAFETY Chin Protector, V-Gard Nitrometer Visor (10115827)
- STRANCO Die Cut Number Label, 4, 10 Cards, PK10 (DBV-1-4-10)
- STRANCO Die-Cut Reflective Number Label, 1 (DWR-SINGLE-8-1)
- BRADY Letter Label, B, 5inHx1-3/4inW, No. Cards 1 (1560-B)
- HILLMAN 2" Blk #5 Adhesive (839388)
- VILLAGE WROUGHT IRON Village Wrought Iron LET-G-S Letter G Small (LET-G-S)
- C.H. HANSON CH Hanson 20541 Standard Number Stamp Set, Steel, 9-Piece (20541)
- HY-KO 4 In. White House Number One (30601)
- Electromark Letters and Numbers