Shop All Letters and Numbers
Electromark
Number Identification Card, 5, PK5
Mfr # 24706-5
Zoro # G3958254
product price: $9.39
/pk 5, $1.88/ea
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Numbers
- Character Height 1 in
- Material Polyester
- Number of Pieces 5
- Character 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electromark
- MFR # 24706-5
- Zoro # G3958254
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 1 in |
Details
Character Type | Numbers |
Material | Polyester |
Number of Pieces | 5 |
Item | Number Label |
Character | 5 |
Color | Black |
Characters Included | 5 |
Embossed | No |
Product Type | Individual Characters |
Description
Number Label, Character Height 1 in, Character Type Numbers, Characters Included 5, Embossed No, Material Polyester, Number of Pieces 5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZING Danger Sign, 10 in H, 14 in W, Polyester, Rectangle, English, 2092S (2092S)
- ZORO SELECT Slip Over Cone Weight, Black, 16 In L, Weight: 6 lb (6FGY3)
- AMERICAN LOCK Lockout Padlock, KD, Orange, 1-7/8"H (A1107ORJ)
- CAROLINA SHOE Size 9 Women's Logger Boot Composite Work Boot, Brown (CA1435)
- HY-KO 6In White Plastic Number 3, 5PK (A30303)
- BRADY Reflective Numbers And Letters, 4, PK25 (5000-4)
- STRANCO Die Cut Number Label, 5 (DBV-SINGLE-8-5)
- DELTANA Residential Letter G Satin Nickel 4" (RL4G-15)
- STRANCO Die-Cut Refl. Letter Label, R, 4In H, PK5 (DWR-4-R-5)
- HY-KO 1.5In Gold Aluminum Number 2, 10PK (B00248)
- MAXIM LIGHTING 7 - 4 Square Tile - SERIF (53667WT)
- Electromark Letters and Numbers