Shop All Letters and Numbers
Electromark
Number Identification Card, 1, PK5
Mfr # 293551
Zoro # G4219214
$7.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Numbers
- Character Height 1/2 in
- Material Polyester
- Number of Pieces 5
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Electromark
- MFR # 293551
- Zoro # G4219214
- Country of Origin Mexico
- Category Letters and Numbers
Dimensions
Character Height | 1/2 in |
Details
Character Type | Numbers |
Material | Polyester |
Number of Pieces | 5 |
Color | Black |
Item | Number Label |
Character | 1 |
Product Type | Individual Characters |
Characters Included | 1 |
Embossed | No |
Description
Number Label, Character Height 1/2 in, Character Type Numbers, Characters Included 1, Embossed No, Material Polyester, Number of Pieces 5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Cold Protection Drivers Gloves, Thermal Lining, XL, 12PK (3280XL)
- MCR SAFETY Fasguard Synthetic Leather Black Palm, S (905S)
- WEARWELL Drainage Holes Drainage Mat 3 Ft W x 5 Ft L, 1/2 In (474)
- LYLE No Idling Parking Sign, 18" W, 12" H, English, Aluminum (T1-6285-HI_18x12)
- HILLMAN 3 in. Reflective Gold Vinyl Self-Adhesive Letter Set A-Z 51 pc, 5PK (839712)
- STRANCO Die Cut Number Label, 0, 10 Cards, PK10 (DBV-5-0-10)
- STRANCO Die Cut Letter Label, W, 10 Cards, PK10 (DBV-2-W-10)
- HY-KO Number House 4 1In Refl Blk (RV-15/4)
- STRANCO Die-Cut Refl. Letter Label, S, 4In H, PK5 (DWR-4-S-5)
- HY-KO Number House 0 Alum 3In Black (DC-3/0)
- C.H. HANSON Number Set, 3/16 In. H, Steel (20561)
- Electromark Letters and Numbers