Shop All Letters and Numbers
Electromark
Number Identification Card, 0, PK5
Mfr # 293550
Zoro # G4128153
product price: $7.35
/pk 5, $1.47/ea
$7.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Numbers
- Character Height 4 in
- Overall Height 4 in
- Material Vinyl
- Number of Pieces 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electromark
- MFR # 293550
- Zoro # G4128153
- Country of Origin Mexico
- Category Letters and Numbers
Dimensions
Character Height | 4 in |
Overall Height | 4 in |
Overall Width | 1 1/4 in |
Character Width | 1 1/4 in |
Details
Character Type | Numbers |
Material | Vinyl |
Number of Pieces | 10 |
Character | 0 |
Item | Number Label |
Color | Black |
Product Type | Individual Characters |
Characters Included | 2 |
Embossed | No |
Description
Number Label, Character Height 4 in, Character Type Numbers, Characters Included 2, Embossed No, Material Vinyl, Number of Pieces 10, Overall Height 4 in, Overall Width 1 1/4 in, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HELLY HANSEN Rain Bibs, PVC/Polyester, Navy, 3XL (70529_590-3XL)
- GVS-RPB RPB Safety O-Ring, Set of 2 (04-919)
- PANDUIT P1cass, Hs, Tubing, 8ft X.34", Wh (H000X034H1C)
- ACCUFORM Poster, Heat Stress, 18 x 24 In. (SP124477L)
- HY-KO Self-adhesive Reflective Numbers, Pack of 10 (RV-50/2)
- STRANCO Die-Cut Reflective Number Label, 8, 6In H (DWR-6-8-EA)
- C.H. HANSON 1/8 in. Rhino Letter Set (21730)
- MAXIM LIGHTING House Number 1 - Singleton (53631WT)
- BRADY Ultra Reflective Letter, I, PK10 (3010-I)
- DELTANA Residential Letter B Satin Nickel 4" (RL4B-15)
- C.H. HANSON Steel Stamps Set, 1/4 in., 36 pcs. (29275)
- Electromark Letters and Numbers