Shop All Letters and Numbers
Electromark
Number Book, 0 Thru 9, PK26
Mfr # 43141Y
Zoro # G4116603
product price: $54.75
/pk 26, $2.11/ea
$54.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Numbers
- Character Height 4 in
- Package Type Book
- Character Color Yellow
- Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electromark
- MFR # 43141Y
- Zoro # G4116603
- Country of Origin Mexico
- Category Letters and Numbers
Dimensions
Character Height | 4 in |
Details
Character Type | Numbers |
Package Type | Book |
Character Color | Yellow |
Material | Vinyl |
Number of Pieces | 26 |
Color | Black On Yellow |
Character | 0 Thru 9 |
Item | Number Book |
Background Color | Black |
Retroreflective Grade | Non-Reflective |
Includes | 1 Card Dashes, 2 Cards 6 to 9 & 0, 3 Cards 1 to 5 |
Number of Cards | 5 |
Characters Included | 0 to 9 Booklets |
Product Type | Character Sets |
Embossed | No |
Description
Number Book, Background Color Black, Character Color Yellow, Character Height 4 in, Character Type Numbers, Characters Included 0 to 9 Booklets, Embossed No, Includes 1 Card Dashes, 2 Cards 6 to 9 & 0, 3 Cards 1 to 5, Material Vinyl, Mounting Type Adhesive, Number of Pieces 26, Retroreflective Grade Non-Reflective, Package Quantity 26
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YOUNG BROS STAMP WORKS Hand Cut Number Set, 1/2in H, Gothic, Steel (09092)
- ILC DOVER PAPR System, Universal, NiMH, Polycarbonate (S-5000-01)
- NAPCO Panic Button, White, For Gemini Panels (GEM-WP PANIC)
- BRADY Collapsible Wall Containment Berm, 119gal (SB-SL46)
- STRANCO Die Cut Number Label, 2 (DBV-SINGLE-8-2)
- ZORO SELECT Letter Set, 3/16 In. H, Steel (3W638)
- NMC Self-Adhesive Letters 5/8" A-Z (LPS3A)
- BRADY Numbers and Letters Labels, PK 10 (5140P-7)
- HILLMAN 3 in. Reflective Black Vinyl Self-Adhesive Letter Set A-Z 52 pc, 6PK (842272)
- BRADY Letter Label, A Thru Z, Blk On Yllw, 3/8inH (3400-LTR KIT)
- HY-KO 1.25In Reflective Letter P, 10PK (B00388)
- Electromark Letters and Numbers