Shop All Tags
Electromark
Notice Tag, 8-1/4 x 3-1/4 In, Wht, PK25
Mfr # 41801
Zoro # G4898293
product price: $22.75
/pk 25, $0.91/ea
$22.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Height 8 1/4 in
- Width 3 1/4 in
- Legend/Background Color White
- Tag Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electromark
- MFR # 41801
- Zoro # G4898293
- Country of Origin Mexico
- Category Tags
Dimensions
Height | 8 1/4 in |
Width | 3 1/4 in |
Details
Material | Polyethylene |
Legend/Background Color | White |
Tag Color | White |
Tag Subject | Accident Prevention |
Item | Notice Tag |
Shape | Rectangular |
Language | English |
Background Color | White |
Legend | Blank |
Legend Style | Text |
Printed Language | English |
Description
Notice Tag, Shape Rectangular, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C-LINE PRODUCTS Super Heavyweight Cleer Adheer Luggage Tag, wStraps, 10PK Set of 5 PK, 50PK (65107-BX)
- 5.11 Short Sleeve Utility Polo, L, White (41180)
- MCR SAFETY Concord .35Mm Neoprene Nylon Bib Over, XL (800BPXL)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size S, 9" L, Black, PR (IEXT-GIBLK-02-S)
- ELECTROMARK Danger Tag, 5-3/4 x 2-7/8 In, PK100 (Y625855)
- ELECTROMARK Qc Tag, 5-3/4 x 3 In, R/Wht, Cbl Ties, PK25 (Y602678)
- ELECTROMARK Danger Tag, 5-3/4 x 3 In, Cardstock, PK25 (Y604102)
- ELECTROMARK Qc Tag, 3 x 5-1/2 In, Bl/Wht, Hold, PK25 (Y602607)
- ELECTROMARK Danger Tag, 5-3/4 x 2-7/8 In, Bk/Yel, PK100 (Y625856)
- ELECTROMARK Danger Tag, 5-3/4 x 2-7/8 In, PK100 (Y625854)
- BRADY Scafftag(r) Kit, Wht, ISO 9001 (SCAF-STH132A)
- Electromark Tags