Shop All Security & Access Signs
Electromark
Notice Sign, 7 in Height, 10 in Width, Aluminum, English
Mfr # S193FA
Zoro # G4108553
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Legend Style Text
- UV Resistant No
- Legend Do Not Block Door
- Printed Language English
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electromark
- MFR # S193FA
- Zoro # G4108553
- Country of Origin Mexico
- Category Security & Access Signs
Dimensions
Height | 7 in |
Width | 10 in |
Details
Item | Notice Sign |
Material | Aluminum |
Legend Style | Text |
UV Resistant | No |
Legend | Do Not Block Door |
Printed Language | English |
Glow-in-the-Dark | No |
Language | English |
Sign Mounting Style | Surface |
Legend/Background Color | Black and Blue/White |
Sign Material | Aluminum |
Sign Legend Style | Text |
Sign Legend | Do Not Block Door |
Glow In The Dark | No |
Sign Header | No Header |
Color | Black and Blue on White |
Type | Reflective |
Product Type | Notice Sign |
Mounting Style | Surface |
Subject Matter | Instruction |
Description
Notice Sign, English, Sign Legend Do Not Block Door, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Angle and Suction Elbow, 90deg., 2-1/2" (RSE90250F)
- ZORO SELECT Inspection Rcd Tag, 5-3/4 x 3 In, PK25 (9DT29)
- RADIANS Radians SV4X Economy Mesh X-Back Type R Class 2 Breakaway Safety Vest (SV4X-2VGM-M)
- CONDOR OUTDOOR PRODUCTS CORE SOFTSHELL VEST, BLACK, XL (10616-002-XL)
- SIGNMISSION OSHA Notice Sign, 24" Height, Rigid Plastic, NOTICE Employee Entrance Only Sign, Portrait (OS-NS-P-1824-V-15587)
- NMC Warning Restricted Area Authorized Employees Only Sign, W461A (W461A)
- NMC Danger No Trespassing, DGA92A (DGA92A)
- LYLE Admittance Sign, Firearms In Use, 14 in. W (U6-1180-RD_14X10)
- NMC Notice Restricted Area Authorized Personnel Only Sign, N221A (N221A)
- BRADY Admittance Sign, 10X14", Blk and Rd/Wht, Legend: No Hunting Fishing Trespassing (124856)
- LYLE Decal Danger Operation By, 5"x3-1/2" (LCU4-0566-ND_5X3.5)
- Electromark Security & Access Signs