Shop All Vehicle Signs
Electromark
Notice Sign, 10 in Height, 14 in Width, Vinyl, English
Mfr # S1397V10
Zoro # G3852956
product price: $5.85
/ea
$5.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Subject Matter Truck and Driver
- UV Resistant No
- Legend/Background Color Black and Blue/White
- Glow-in-the-Dark No
- Height 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electromark
- MFR # S1397V10
- Zoro # G3852956
- Country of Origin Mexico
- Category Vehicle Signs
Dimensions
Height | 10 in |
Width | 14 in |
Details
Subject Matter | Truck and Driver |
UV Resistant | No |
Legend/Background Color | Black and Blue/White |
Glow-in-the-Dark | No |
Material | Vinyl |
Printed Language | English |
Sign Material | Vinyl |
Legend Style | Text |
Mounting Style | Surface |
Item | Notice Sign |
Language | English |
Legend | Drivers Chock Your Wheels |
Sign Mounting Style | Surface |
Sign Legend | Drivers Chock Your Wheels |
Glow In The Dark | No |
Sign Legend Style | Text |
Sign Header | Notice |
Product Type | Notice Sign |
Description
Notice Sign, English, Sign Legend Drivers Chock Your Wheels, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL AlphaTec Bib Apron, PVC/Vinyl, 18 mil, 44 in L, Green, Universal Size (56-100)
- MECHANIX WEAR Mechanics Gloves, S ( 8 ), Brown (MG-07-008)
- DUNLOP Shoe, Unisex, 10"H, Purofort, PR (LJ2HR42)
- ROCKPORT WORKS Athletic Shoe, M, 8 1/2, Black (RK4689-M-08.5)
- LYLE Lift Truck Traffic Caution Reflective Label, 7 in H, 10 in W, LCU3-0268-RD_10x7 (LCU3-0268-RD_10x7)
- JJ KELLER Vehicle Makes Wide Right Turns, 14" x 10" (8001255)
- NMC Danger All Drivers Must Chock Wheels Sign, D223EB (D223EB)
- LYLE Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, U4-1125-RA_10X7 (U4-1125-RA_10X7)
- LYLE Safety Sign, 10 in H, 14 in W, Aluminum, Vertical Rectangle, English, U4-1046-RA_14X10 (U4-1046-RA_14X10)
- ROADPRO Over Size Load and Wide Load, 14.25x72 (RPWL-1472G)
- JJ KELLER Vehicle Height 13 ft., Reverse Image Sign (8001230)
- Electromark Signs