Shop All Vehicle Signs
Electromark
Notice Sign, 10 in Height, 14 in Width, Vinyl, English
Mfr # S1380V10
Zoro # G3852913
product price: $6.29
/ea
$6.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Language English
- UV Resistant No
- Glow-in-the-Dark No
- Sign Mounting Style Surface
- Height 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electromark
- MFR # S1380V10
- Zoro # G3852913
- Country of Origin Mexico
- Category Vehicle Signs
Dimensions
Height | 10 in |
Width | 14 in |
Details
Item | Notice Sign |
Language | English |
UV Resistant | No |
Glow-in-the-Dark | No |
Sign Mounting Style | Surface |
Legend | Drivers Chock Both Rear Wheels Before Loading Or Unloading |
Material | Vinyl |
Sign Material | Vinyl |
Legend/Background Color | Black and Blue/White |
Printed Language | English |
Legend Style | Text |
Sign Legend | Drivers Chock Both Rear Wheels Before Loading Or Unloading |
Sign Header | Notice |
Glow In The Dark | No |
Sign Legend Style | Text |
Product Type | Notice Sign |
Subject Matter | Truck and Driver |
Mounting Style | Surface |
Description
Notice Sign, English, Sign Legend Drivers Chock Both Rear Wheels Before Loading Or Unloading, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TILLMAN Nitrile Coated Gloves, Palm Coverage, White/Gray, L, PR (1761L)
- LYLE Handicap Parking Sign, 12" W, 18" H, English, Aluminum, Blue (HC-CA01-EG_12x18)
- HONEYWELL SERVUS Knee Boots, Size 14, 15" H, Black, Plain, PR (75108/14)
- PUMA SAFETY SHOES Size 6-1/2 Women's Athletic Shoe Steel Work Shoe, Gray (642915-6.5)
- NMC Drivers Must Chock Wheels On.. Sign, C468RB (C468RB)
- NMC Notice Truck Driver Safety Instructions Sign, N358AB (N358AB)
- NMC Caution Watch For Moving Trucks Sign, C636RB (C636RB)
- NMC Caution Go Slow Sound Horn Sign, C500AB (C500AB)
- TATCO Information Sign, 5.5" Height, 3.5" Width, Rectangular (TCO21600)
- CAR DEALER DEPOT 15" White & Red Windshield Slogans: All Wheel Drive Pk (166-AL)
- NMC Notice Chock Your Wheels Sign, N160P (N160P)
- Electromark Vehicle Signs