Shop All No Smoking Signs
Electromark
No Smoking Sign, 7" H, 5 in W, Vinyl, English, S1477SC5
Mfr # S1477SC5
Zoro # G4210604
product price: $7.29
/ea
$7.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend This Is A Smoke-Free Facility Thank You For Not Smoking
- Width 5 in
- Height 7 in
- Sign Material Vinyl
- Sign Mounting Style Surface
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electromark
- MFR # S1477SC5
- Zoro # G4210604
- Country of Origin Mexico
- Category No Smoking Signs
Dimensions
Width | 5 in |
Height | 7 in |
Details
Item | No Smoking Sign |
Legend | This Is A Smoke-Free Facility Thank You For Not Smoking |
Sign Material | Vinyl |
Sign Mounting Style | Surface |
Printed Language | English |
Glow-in-the-Dark | No |
UV Resistant | No |
Mounting Style | Surface |
Legend Style | Symbol and Text |
Material | Vinyl |
Legend/Background Color | Red and Black/White |
Language | English |
Glow In The Dark | No |
Type | Static Cling |
Product Type | No Smoking Sign |
Description
No Smoking Sign, English
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Danger-Confined Space Lockout & Tagout Must Be in Place-10x14 OSHA, Confined Space Lockout & Tagout (DS-Confined Space Lockout & Tagout)
- 2W INTERNATIONAL Chemical Suit, Small, Green (8035-SA S)
- WOLVERINE Size 9-1/2W Men's 6 in Work Boot Steel Work Boot, Black (W04714)
- REEBOK Athletic Shoe, M, 18, Black, PR (RB4039)
- NMC Danger No Smoking Flammable Liquids Sign, D588PB (D588PB)
- LYLE Plastic Flammable Gas Danger Sign, 10" H, 14 in W, Plastic, Horizontal Rectangle, LCU4-0634-NP_14X10 (LCU4-0634-NP_14X10)
- NMC Caution No Smoking Beyond This Point Sign - Bilingual, CBA3R (CBA3R)
- NMC No Smoking Sign, M11P (M11P)
- LYLE Reflective No Smoking Danger Sign, 10" H, 14 in W, Horizontal Rectangle, LCU4-0657-RA_14x10 (LCU4-0657-RA_14x10)
- NMC Caution No Smoking Sign, CGA3RB (CGA3RB)
- NMC Danger, Flammable Material No Smoking Or Open Flames, DGA70RB (DGA70RB)
- Electromark No Smoking Signs