Shop All No Smoking Signs
Electromark
No Smoking Sign, 10 in Height, 14 in Width, Vinyl, English
Mfr # S1475V10
Zoro # G3852834
$6.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend/Background Color White/Red
- Legend No Smoking
- Printed Language English
- Sign Mounting Style Surface
- UV Resistant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Electromark
- MFR # S1475V10
- Zoro # G3852834
- Country of Origin Mexico
- Category No Smoking Signs
Dimensions
Width | 14 in |
Height | 10 in |
Details
Item | No Smoking Sign |
Legend/Background Color | White/Red |
Legend | No Smoking |
Printed Language | English |
Sign Mounting Style | Surface |
UV Resistant | No |
Material | Vinyl |
Glow-in-the-Dark | No |
Language | English |
Legend Style | Text |
Sign Material | Vinyl |
Sign Legend Style | Text |
Sign Legend | No Smoking |
Glow In The Dark | No |
Product Type | No Smoking Sign |
Mounting Style | Surface |
Subject Matter | No Smoking |
Description
No Smoking Sign, English, Sign Legend No Smoking, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX 10 ft. L x Vinyl; Vinyl Foam, 1" Thick (34L233)
- GLOWEAR BY ERGODYNE 2XL/3XL Class E Hi-Vis Pants, Orange (8910)
- EPSON Portable Label Printer, Single Color (LW-Z5010PX)
- ZORO SELECT Barricade Tape, Red/Black, 180 ft x 2 In (BLACK ON RED TAPE)
- BRADY Caution No Smoking Sign, 7" H, 10" W, Polyester, Rectangle, English, 88345 (88345)
- NMC Danger No Smoking Sign, D79RB (D79RB)
- NMC Danger Explosive Gas No Smoking Sign, D434RB (D434RB)
- ZING No Smoking Sign, 6 in Height, 6 in Width, Plastic, Rectangle, No Text (1841S)
- NMC Danger No Smoking Matches Or Open Flames Label, Pk5, D217AP (D217AP)
- SIGNMISSION Danger Sign-Oxygen No Smoking No Open Flames-10in x 14in OSHA Safety Sign, 10" L, 14" H, DS-Oxygen 1 (DS-Oxygen 1)
- SIGNMISSION OSHA Sign, No Smoking Open Flames Sparks Bilingual, 14in X 10in Rigid Plastic, 10" W, 14" L, Spanish (OS-DS-P-1014-VS-1492)
- Electromark Signs